Shop All Classroom Furniture
Young Time
7085YT Natural Living Room 3-Piece Set with Padded Blue Seating
Mfr # 5317085
Zoro # G211673977
product price: $1,324.99
/ea
Free Shipping & Returns
$1,324.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Time
- MFR # 5317085
- Zoro # G211673977
- Country of Origin China
- Category Classroom Furniture
Description
Inspire hours of imaginative play with this Young Time 7085YT natural living room 3-piece set with padded blue seating. An excellent addition to daycare centers classrooms or Head Start facilities this versatile living room set features padded blue seating with a durable laminate design that provides the warm look of natural wood and will fit into any setting. It is made with a UV cured finish making it an environmentally conscious choice.This set is built with a wide range of features for safety and durability. The rounded edges allow for children to play around the unit without worrying about sharp corners while the super-strong screws are designed for superior longevity. Plus the set comes ready-to-assemble for ultimate convenience. This play living room set boasts a couch a chair and a coffee table making it perfect for both playtime and early literacy applications. Promote learning through dramatic play in your classroom with this living room set!Young Time by Jonti-Craft provides attractive ready-to-assemble products at affordable prices. With super-strong screws bacteria-resistant laminate surfaces and rounded corners Young Time products are built with the durability to withstand long-lasting daily use in classrooms and daycares while also focusing on safety. Jonti-Craft is dedicated to building innovative feature-rich products that promote development and best practices in early childhood education.Couch Dimensions:Width: 42''Depth: 15 1/2''Height: 18 1/2''Chair Dimensions:Width: 19 1/2''Depth: 15 1/2''Height: 18 1/2''Coffee Table Dimensions:Width: 19 1/2''Depth: 13''Height: 10''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Servewell Well Assembly (38101)
- TRADEMARK FINE ART Leah Saulnier 'Super Rat' Canvas Art, 14x19 (ALI42188-C1419GG)
- AVE 6 Loveseat, 30-1/2" x 29-1/2", Upholstery Color: Black (PAC52-V18)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Gray, 24-1/2W x 22-1/2D x 60-3/8H (706669GY)
- KINDERMAT DayDreamer Rest Mat, 1" Thick (HSM148)
- FLASH FURNITURE Bright Beginnings Commercial Grade 2 Tier Wooden Classroom Open Corner Storage Unit, Safe, Kid Friendly Design, Natural (MK-KE24046-GG)
- CON-TACT BRAND Con-Tact® Clear Vinyl Covering, Deluxe, 54" x 9 Ft. (54C3P21206P)
- CHILDCRAFT 5-Section Stacking and Locking Storage Locker, 59-1/2 x 14-1/2 x 23-3/4 Inches (582735)
- FLIPSIDE PRODUCTS 18 x 46.5 Corrugated Plastic Study Carrel Blue, PK24 (19372-24)
- LUXOR Modular Teacher Desk (DTTB002)
- CHILDCRAFT Tabletop Writing Supplies Center, 21-1/4 x 12 x 12-3/8 Inches (1491255)
- Young Time Classroom Furniture