Shop All Classroom Furniture
Young Time
7079YT 30'' x 12 1/2'' x 23'' Natural Toddler Kitchenette
Mfr # 5317079
Zoro # G311636803
product price: $618.99
/ea
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Time
- MFR # 5317079
- Zoro # G311636803
- Country of Origin China
- Category Classroom Furniture
Description
Inspire hours of imaginative play with this Young Time 7079YT 30'' x 12 1/2'' x 23'' natural toddler kitchenette. An excellent addition to daycare centers classrooms or Head Start facilities this versatile kitchenette features a durable laminate design with the warm look of natural wood that will fit into any setting. It is made with a hardboard recessed back and UV cured finish making it an environmentally conscious choice.This kitchenette is built with a wide range of features for safety and durability. The rounded edges allow for children to play around the unit without worrying about sharp corners while the super-strong screws are designed for superior longevity. This kitchenette features a play sink and a play stove both of which are built with realistic accents such as knobs ''burners'' plastic hot and cold handles and a faucet. It also boasts open shelving which provides plenty of storage space for play food and dishes sold separately. Plus it comes ready-to-assemble for ultimate convenience. Promote learning through dramatic play in your classroom with this kitchenette!Young Time by Jonti-Craft provides attractive ready-to-assemble products at affordable prices. With super-strong screws bacteria-resistant laminate surfaces and rounded corners Young Time products are built with the durability to withstand long-lasting daily use in classrooms and daycares while also focusing on safety. Jonti-Craft is dedicated to building innovative feature-rich products that promote development and best practices in early childhood education.Overall Dimensions:Width: 30''Depth: 12 1/2''Height: 23''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Solid Flannel 4 Piece Sheet Set - King - Blue (1130KGBL)
- BOSS Black Drafting Stool, 25" W 25" L 49-1/2" H, Armless, Vinyl Seat, B1690 Series (B1690-CS)
- BAXTON STUDIO Annetha Black Upholstered Walnut Finished Wood Lounge Chair (144-7933)
- CAIN Square Tables > Breakroom Tables > Cain Square Table & Chair Sets, 42 W, 42 L, 29 H, Maple (TB4242PL44GY)
- EDUCATIONAL INSIGHTS Classroom Light Filters, 2ft. x 2ft., Whisper White, 4PK (1237)
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 48in, Ages 3-6, Green (PD48GR)
- SIMPLAY3 Big Wiggle Chair 14", PK2 (420040-02)
- BOUNCYBANDS Antimicrobial Wiggle Wedge Sensory Cushion, 10in Square (WD10BU)
- CHILDCRAFT Tabletop Writing Supplies Center, 21-1/4 x 12 x 12-3/8 Inches (1491255)
- HYGLOSS PRODUCTS Steel Hand Bell, PK4 (61501)
- STOREX INDUSTRIES Storex Industries 6145U03C-61459 Classroom File Crate with Handles; Purple (6145U03C-61459)
- Young Time Classroom Furniture