Shop All Classroom Furniture
Young Time
7041YT 48'' x 15'' x 26 1/2'' Natural 20-Cubbie Storage Unit with Clear Trays
Mfr # 5317041
Zoro # G611636800
product price: $1,019.99
/ea
Free Shipping & Returns
$1,019.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Time
- MFR # 5317041
- Zoro # G611636800
- Country of Origin China
- Category Classroom Furniture
Description
Keep your learning space neat and organized with this Young Time 7041YT 48'' x 15'' x 26 1/2'' natural 20-cubbie storage unit with clear trays. An excellent addition to daycare centers classrooms or Head Start facilities this versatile storage unit features a durable laminate design with the warm look of natural wood that will fit into any setting. It is made with a hardboard recessed back and UV cured finish making it an environmentally conscious choice.This unit is built with a wide range of features for safety and durability. The rounded edges allow for children to play around the unit without worrying about sharp corners while the super-strong screws are designed for superior longevity. This unit is built with 20 cubbie compartments so each child in your class can have their own special compartment. The included clear cubbie-trays are designed for maximum organization and ease of use. This unit is great for storing everything from toys and games to students' backpacks and lunch boxes. Plus it comes ready-to-assemble for ultimate convenience and can be made mobile using Jonti-Craft's caster kit C sold separately. It is the ideal solution to your classroom storage needs!Young Time by Jonti-Craft provides attractive ready-to-assemble products at affordable prices. With super-strong screws bacteria-resistant laminate surfaces and rounded corners Young Time products are built with the durability to withstand long-lasting daily use in classrooms and daycares while also focusing on safety. Jonti-Craft is dedicated to building innovative feature-rich products that promote development and best practices in early childhood education.Overall Dimensions:Width: 48''Depth: 15''Height: 26 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 15" W 8 Drawer Sand (CF-846SD)
- FLOORTEX Chair Mat 48"x48", Rectangular Shape, Clear, for Hard Floor (FR1212119ER)
- HON Wall Bracket, Adjustable, Adjusts to 1-1/4", Gray (BSXPWB1GY)
- SAFCO ValueMate Economy Bookcase, 3-Shelf, Black (7171BL)
- FLASH FURNITURE Green Plastic Stackable School Chair with 12" Seat Height, PK2 (2-YU-YCX-001-GREEN-GG)
- GET Flash Furniture 48x15x48 Wood School Coat Locker with Bench, 10 Cubbies (375WB314MG)
- CHILDCRAFT Mobile Open Shelving Unit, 3 Shelves, 47-3/4 x 14-1/4 x 42 Inches (1301524)
- PACON Pocket Chart Stand, Adjustable 42" to 77" W-48" to 78" H (PAC20990)
- LUXOR Modular Classroom Storage Cabinet - Single module with 6 small bins (MBS-STR-11-6S)
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 48in, Ages 3-6, Blue (PD48BU)
- ABC Childcraft Furnishings 3-Shelf Deep Shelf Storage Units, 36 x 16 x 40 Inches (1526316)
- Young Time Classroom Furniture