Shop All Classroom Furniture
Young Time
7032YT 48'' x 15'' x 32 1/2'' Natural Sectional Cubbie Storage Unit with Clear Trays
Mfr # 5317032
Zoro # G311636797
product price: $956.99
/ea
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Time
- MFR # 5317032
- Zoro # G311636797
- Country of Origin China
- Category Classroom Furniture
Description
Keep your learning space neat and organized with this Young Time 7032YT 48'' x 15'' x 32 1/2'' natural sectional cubbie storage unit with clear trays. An excellent addition to daycare centers classrooms or Head Start facilities this versatile storage unit features a durable laminate design with the warm look of natural wood that will fit into any setting. It is made with a hardboard recessed back and UV cured finish making it an environmentally conscious choice.This unit is built with a wide range of features for safety and durability. The rounded edges allow for children to play around the unit without worrying about sharp corners while the super-strong screws are designed for superior longevity. This unit is built with 15 cubbie compartments on the bottom and 14 paper compartments with one large shelf in between them on top. The included clear cubbie-trays are designed for maximum organization and ease of use. This unit is great for storing everything from toys and games to computer paper and art supplies. Plus it comes ready-to-assemble for ultimate convenience and can be made mobile using Jonti-Craft's caster kit C sold separately. It is the ideal solution to your classroom storage needs!Young Time by Jonti-Craft provides attractive ready-to-assemble products at affordable prices. With super-strong screws bacteria-resistant laminate surfaces and rounded corners Young Time products are built with the durability to withstand long-lasting daily use in classrooms and daycares while also focusing on safety. Jonti-Craft is dedicated to building innovative feature-rich products that promote development and best practices in early childhood education.Overall Dimensions:Width: 48''Depth: 15''Height: 32 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Endurance Bed, 85inLx41inWx24inH, PE (7801SB)
- KENNEY MFG Kenney Layla 1" Value Decorative Window Curtain Rod, 30-84", Black (KN87002V1NP)
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight I' Canvas Art, 14x14 (WAP07826-C1414GG)
- DARE2DECOR 3.5’ Birdsnest Plant (DA409434)
- LINK HANDLES Wedge Handle1-1/4X1-3/16 (64136)
- MAYHEW 5/8 in. x 6.5 in. Cold Chisel (10209)
- ASHLEY PRODUCTIONS Magnetic Big Timer, 7.5in diameter (10205)
- PACON Classroom Keepers® Mailbox, 10-Slot, Blue, 16.63H x 21W x 12.88D (001309)
- MELE & CO Mele & Co 0057362M Giana Plush Fabric Jewelry Box with Lift Out Tray in Black (0057362M)
- TEACHER CREATED RESOURCES Spot On Stand Here Floor Markers, 4in. (77508)
- CHILDCRAFT Stacker Compartment Storage, 8 Deep Flat Tray Capacity, 47-3/4 x 14-1/4 x 13-3/4 Inches (1560513)
- Young Time Classroom Furniture