Shop All Tags
Young Bros Stamp Works
Steel Type Marking Kit w/ Holder, 3/16in
Mfr # 51069
Zoro # G3921181
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Q, V, Y, Z, Ampersand (&), (2) B, C, D, F, G, H, J, K, M, P, T, W, X, Slash (/), Dash (-), Period (.), Comma (,), (3) A, I, L, N, O, R, S, U, (4) E, (6) Blank Space, Holder
- Character Height 3/16 in
- Character Type Set Letter/Number/Symbol Set
- Shank Width 1/4 in
- Shank Length 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Young Bros Stamp Works
- MFR # 51069
- Zoro # G3921181
- Country of Origin United Kingdom
- Category Tags
Dimensions
Character Height | 3/16 in |
Shank Width | 1/4 in |
Shank Length | 1/4 in |
Holder Width | 2 1/2 in |
For Shank Diameter | 1/4 in |
Holder Shank Size | 2 1/2 in |
Holder Length | 5 in |
Details
Includes | (1) Q, V, Y, Z, Ampersand (&), (2) B, C, D, F, G, H, J, K, M, P, T, W, X, Slash (/), Dash (-), Period (.), Comma (,), (3) A, I, L, N, O, R, S, U, (4) E, (6) Blank Space, Holder |
Item | Marking Kit |
Character Type Set | Letter/Number/Symbol Set |
For Maximum Surface Hardness | 50 on A Rockwell C Scale |
Maximum Characters per Line | 8 |
Shank Thickness | 1/4 in |
Characters Included | 0 to 9, A to Z, Ampersand (&), Blank Space, Comma (,), Dash (-), Period (.), Slash (/) |
Product Type | Steel Type Kit |
Impression Character Style | Standard |
For Max Surface Hardness | Rockwell C50 |
Replacement Holder Mfr. Model Number | 39009 |
Duty | Moderate |
Stamp Material | Steel |
Includes Holder | Yes |
Description
Marking Kit, Character Height 3/16 in, Character Type Set Letter/Number/Symbol Set, Characters Included 0 to 9, A to Z, Ampersand (&), Blank Space, Comma (,), Dash (-), Period (.), Slash (/), Duty Moderate, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter 1/4 in, Holder Length 5 in, Holder Shank Size 2 1/2 in, Holder Width 2 1/2 in, Impression Character Style Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coverall, Chest 46In., Postman Blue (CT10PB LN 46)
- LYLE Decaldanger Confined Space, 7"x5", Thickness: 0.001 in (LCU4-0104-ND_7X5)
- BADGER TAG & LABEL Hold Tag, 2-7/8 in. W, PK25 (114)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1131-RA_14X10 (U5-1131-RA_14X10)
- YOUNG BROS STAMP WORKS Steel Type Marking Kit w/ Holder, 1/8in (31129)
- ZORO SELECT Tag, Eye Wash Station Inspection, 2 7/8 in W x 5 3/4 in H, Paper, White/Green Header, Pack of 25 (32KL10)
- BRADY Inspection Rcd Tag, 7 x 4 In, Bk/Wht, PK10 (86620)
- BRADY Adh Backed Env, 11.5 x 9 in, Clear, PK10 (50961)
- PANDUIT Pictogram Label, Electric Shock, PK10 (PESW-C-1Y)
- 5S SUPPLIES 5s Red Tag Board with Clipboard 100 Red Tags Included Red Tag Station (5SLOGBRD)
- BRADY Danger Tag, 5-3/4 x 3 In, Bk/R, Met, PK10 (86453)
- Young Bros Stamp Works Tags