Shop All Hand Stamps
Young Bros Stamp Works
Steel Stamps Set, 3" Shank L, Steel, 7363
Mfr # 07363
Zoro # G5912901
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 3 in
- Character Height 5/16 in
- Includes (36) A to Z, 0 to 8 (With 6 Serving as 9), Period (.)
- Case Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # 07363
- Zoro # G5912901
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 3 in |
Character Height | 5/16 in |
Shank Size Square | 1/2 in |
Shank Width | 1/2 in |
For Shank Diameter | 1/2 in |
Details
Item | Steel Stamps Set |
Material | Steel |
Includes | (36) A to Z, 0 to 8 (With 6 Serving as 9), Period (.) |
Case Material | Wood |
Impression Letter Type | Gothic |
Hardness | Up to 50 On Rockwell C Scale |
Indication | Three Grooves On Thumb Side of Stamp for Easier Gripping and Orientation, Character and Size Marked On Side of Stamp |
Shank Thickness | 1/2 in |
Letter Casing | Uppercase |
Impression Character Style | Gothic |
Duty | Heavy |
Character Type Set | Letter/Number Set |
For Maximum Surface Hardness | Up to 50 on Rockwell C Scale |
Product Type | Character Sets |
Characters Included | A thru Z, 0 thru 9 (6 doubles as 9), Period (.) |
Stamp Material | Steel |
Description
Steel Stamps Set, Character Height 5/16 in, Character Type Set Letter/Number Set, Characters Included 0 to 8 (With 6 serving as 9), A to Z, Period (.), Duty Heavy, For Maximum Surface Hardness Up to 50 on Rockwell C Scale, For Shank Diameter 1/2 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Gothic, Includes (36) A to Z, 0 to 8 (With 6 Serving as 9), Period (.), Letter Casing Uppercase, Product Type Hand Stamp Kit, Shank Length 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (2065-M (8))
- COMPASS Exit Sign, Emergency Battery Backup, 7 1/4 in H x 11 5/8 in W, LED, 1 or 2 Faces, White/Red (CER)
- NMC Danger Pinch Points Sign - Bilingual (ESD686AB)
- RADIANS Long Sleeve T-Shirt, Unisex, M, 20 in., Grn (ST21-NPGS-M)
- YOUNG BROS STAMP WORKS Type Holder, #29, Steel (29009)
- YOUNG BROS STAMP WORKS Hand Stamp, 3" Shank L, Steel, 06273 X (06273 X)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-1/2" Shank L, Steel, 2093 (02093)
- YOUNG BROS STAMP WORKS Locksmith Stamp, 1/16 In., Do Not Copy (01 DNC)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-1/2" Shank L, Steel, 3363 (03363)
- YOUNG BROS STAMP WORKS Machine Made Combo Set, 1/2in H, Gothic (09361)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-3/8" Shank L, Steel, 03271 E (03271 E)
- Young Bros Stamp Works Identification Products