Shop All Hand Stamps
Young Bros Stamp Works
Steel Stamps Set, 3" Shank L, Steel, 7273
Mfr # 07273
Zoro # G5913078
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 3 in
- Character Height 5/16 in
- Includes (27) A to Z, Period (.)
- Case Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # 07273
- Zoro # G5913078
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 3 in |
Character Height | 5/16 in |
Shank Size Square | 1/2 in |
For Shank Diameter | 1/2 in |
Shank Size | 1/2 in x 3 in |
Shank Width | 1/2 in |
Details
Item | Steel Stamps Set |
Material | Steel |
Includes | (27) A to Z, Period (.) |
Case Material | Wood |
Impression Letter Type | Gothic |
Hardness | Up to 50 On Rockwell C Scale |
Indication | Three Grooves On Thumb Side of Stamp for Easier Gripping and Orientation, Character and Size Marked On Side of Stamp |
Duty | Heavy |
For Maximum Surface Hardness | Up to 50 on Rockwell C Scale |
Stamp Material | Steel |
For Max Surface Hardness | Rockwell C50 |
Characters Included | A thru Z, Period |
Product Type | Character Sets |
Shank Thickness | 1/2 in |
Impression Character Style | Gothic |
Letter Casing | Uppercase |
Character Type Set | Letter Set |
Description
Steel Stamps Set, Character Height 5/16 in, Character Type Set Letter Set, Characters Included A to Z, Period (.), Duty Heavy, For Maximum Surface Hardness Up to 50 on Rockwell C Scale, For Shank Diameter 1/2 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Gothic, Includes (27) A to Z, Period (.), Letter Casing Uppercase, Product Type Hand Stamp Kit, Shank Length 3 in, Shank Thickness 1/2 in, Shank Width 1/2 in, Stamp Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Metal Mesh Faceshield V1A-, PK10 (V1A-10P)
- NOTRAX Entrance Mat, Dark Brown, 4 ft. W x 6 ft. L (130S0046DB)
- GLOWEAR Safety Vest, 2-Tone, Type R, Class 2, Reflective, 2X/3X, Orange (EGO21307)
- BAFFIN Knee Boots, Size 12, 13" H, Green, Plain, PR (8562-0000-394)
- YOUNG BROS STAMP WORKS Machine Made Number Set, 1/16in H, Gothic (01091)
- YOUNG BROS STAMP WORKS Hand Stamp, 3/16" Char. H, O Char. (05271 O)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-5/8" Shank L, Steel, 06091 4 (06091 4)
- YOUNG BROS STAMP WORKS Hand Stamp, 3" Shank L, Steel, 06273 K (06273 K)
- YOUNG BROS STAMP WORKS Number Set, 1/4 In. H, Steel, 50 to 59 (06103 50-59)
- YOUNG BROS STAMP WORKS Symbol Set, 1/2in H, Gothic, Steel (09053)
- YOUNG BROS STAMP WORKS Machine Made Letter Set, 3/8in H, Gothic (08271)
- Young Bros Stamp Works Identification Products