Shop All Hand Stamps
Young Bros Stamp Works
Steel Stamps Set, 3" Shank L, Steel, 7093
Mfr # 07093
Zoro # G5912999
original price:
$82.01
8% off
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 3 in
- Character Height 5/16 in
- Includes (9) 0 to 8 (With 6 Serving as 9)
- Case Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Young Bros Stamp Works
- MFR # 07093
- Zoro # G5912999
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 3 in |
Character Height | 5/16 in |
Shank Size Square | 1/2 in |
For Shank Diameter | 1/2 in |
Shank Size | 1/2 in x 3 in |
Shank Width | 1/2 in |
Details
Item | Steel Stamps Set |
Material | Steel |
Includes | (9) 0 to 8 (With 6 Serving as 9) |
Case Material | Wood |
Impression Letter Type | Gothic |
Indication | Three Grooves On Thumb Side of Stamp for Easier Gripping and Orientation, Character and Size Marked On Side of Stamp |
Hardness | Up to 50 On Rockwell C Scale |
Duty | Heavy |
For Max Surface Hardness | Rockwell C50 |
Character Type Set | Number Set |
Characters Included | 0 thru 9 (6 doubles as 9) |
Product Type | Character Sets |
Stamp Material | Steel |
Impression Character Style | Gothic |
Shank Thickness | 1/2 in |
For Maximum Surface Hardness | Up to 50 on Rockwell C Scale |
Description
Steel Stamps Set, Character Height 5/16 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Duty Heavy, For Maximum Surface Hardness Up to 50 on Rockwell C Scale, For Shank Diameter 1/2 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Gothic, Includes (9) 0 to 8 (With 6 Serving as 9), Product Type Hand Stamp Kit, Shank Length 3 in, Shank Thickness 1/2 in, Shank Width 1/2 in, Stamp Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWHMD002500)
- PIP Evo 6161 Ascend Full Brim Safety Helmet HDPE Shell, 6-Pt Suspension, Wheel Ratchet Adjustment, White (280-EV6161-CH-10)
- KIMBERLY-CLARK Sterling, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, S, 200 PK, Light Gray (KCC50706)
- VORTEX Glasses Scorpion Safety Clear Lens (VO2683292)
- YOUNG BROS STAMP WORKS Hand Cut Combo Set, 1/8in H, Gothic, Steel (03362)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-1/2" Shank L, Steel, 03273 P (03273 P)
- YOUNG BROS STAMP WORKS Hand Stamp, 1/8" Char H, Period (.) Char. (03271 Period)
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 1/16inH, Gothic, Steel (01092)
- YOUNG BROS STAMP WORKS Reversed Number Set, 1/8in H, Reversed (03094)
- YOUNG BROS STAMP WORKS Hand Stamp, 3" Shank L, Steel, 06273 X (06273 X)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-3/8" Shank L, Steel, 03271 B (03271 B)
- Young Bros Stamp Works Hand Stamps