Shop All Hand Stamps
Young Bros Stamp Works
Steel Stamps Set, 3-3/4" Shank L, Steel, 9273
Mfr # 09273
Zoro # G7627270
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 3 3/4 in
- Character Height 1/2 in
- Includes (27) A to Z, Period (.)
- Case Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # 09273
- Zoro # G7627270
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 3 3/4 in |
Character Height | 1/2 in |
Shank Size Square | 3/4 in |
Shank Width | 3/4 in |
For Shank Diameter | 3/4 in |
Details
Item | Steel Stamps Set |
Material | Steel |
Includes | (27) A to Z, Period (.) |
Case Material | Wood |
Impression Letter Type | Gothic |
Indication | Three Grooves On Thumb Side of Stamp for Easier Gripping and Orientation, Character and Size Marked On Side of Stamp |
Hardness | Up to 50 On Rockwell C Scale |
Impression Character Style | Gothic |
Characters Included | A thru Z, Period |
Letter Casing | Uppercase |
Product Type | Character Sets |
Duty | Heavy |
Shank Thickness | 3/4 in |
Stamp Material | Steel |
For Maximum Surface Hardness | Up to 50 on Rockwell C Scale |
Character Type Set | Letter Set |
Description
Steel Stamps Set, Character Height 1/2 in, Character Type Set Letter Set, Characters Included A to Z, Period (.), Duty Heavy, For Maximum Surface Hardness Up to 50 on Rockwell C Scale, For Shank Diameter 3/4 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Gothic, Includes (27) A to Z, Period (.), Letter Casing Uppercase, Product Type Hand Stamp Kit, Shank Length 3 3/4 in, Shank Thickness 3/4 in, Shank Width 3/4 in, Stamp Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Black, 3 ft. W x 12 ft. L (141S0312BL)
- CHILL-ITS BY ERGODYNE Hook-and-Lopp Bandana, Universal, Flame (6705CT)
- PYRAMEX Safety Reading Glasses, Traditional Anti-Scratch (SG7910D15)
- IRONCAT Leather Gloves, Gunn - Full Back, PR, PK12 (IC9)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-1/2" Shank L, Steel, 03273 O (03273 O)
- YOUNG BROS STAMP WORKS Round Face Dot Number Set, 3/16in H, Steel (05096)
- YOUNG BROS STAMP WORKS Symbol Set, 1/2in H, Gothic, Steel (09053)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/4" Shank L, Steel, 4363 (04363)
- YOUNG BROS STAMP WORKS Machine Made Number Set, 3/32in H, Gothic (02091)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/8" Shank L, Steel, 3271 (03271)
- YOUNG BROS STAMP WORKS Machine Made Number Set, 1/16in H, Gothic (01091)
- Young Bros Stamp Works Hand Stamps