Shop All Hand Stamps
Young Bros Stamp Works
Steel Stamps Set, 3-1/8" Shank L, Steel, 8093
Mfr # 08093
Zoro # G5912980
product price: $66.65
/ea
$66.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 3 1/8 in
- Character Height 3/8 in
- Includes (9) 0 to 8 (With 6 Serving as 9)
- Case Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # 08093
- Zoro # G5912980
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 3 1/8 in |
Character Height | 3/8 in |
Shank Size Square | 9/16 in |
For Shank Diameter | 9/16 in |
Shank Width | 9/16 in |
Details
Item | Steel Stamps Set |
Material | Steel |
Includes | (9) 0 to 8 (With 6 Serving as 9) |
Case Material | Wood |
Impression Letter Type | Gothic |
Hardness | Up to 50 On Rockwell C Scale |
Indication | Three Grooves On Thumb Side of Stamp for Easier Gripping and Orientation, Character and Size Marked On Side of Stamp |
Product Type | Character Sets |
Stamp Material | Steel |
Shank Thickness | 9/16 in |
Impression Character Style | Gothic |
Character Type Set | Number Set |
Duty | Heavy |
For Maximum Surface Hardness | Up to 50 on Rockwell C Scale |
Characters Included | 0 thru 9 (6 doubles as 9) |
Description
Steel Stamps Set, Character Height 3/8 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Duty Heavy, For Maximum Surface Hardness Up to 50 on Rockwell C Scale, For Shank Diameter 9/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Gothic, Includes (9) 0 to 8 (With 6 Serving as 9), Product Type Hand Stamp Kit, Shank Length 3 1/8 in, Shank Thickness 9/16 in, Shank Width 9/16 in, Stamp Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA PROFESSIONAL MAPA® Temp-Tec® NL56 14" Insulated Neoprene Coated Gloves, Heavy Weight, 1 Pair, Size 10 (332420)
- SHOWA Chemical-Resistant Gloves, Blue, XL/10, PR (CN750XL-10)
- CRAFTSMAN Unisex Impact Protecting AntiVibration Glove, Medium (CMMT14195)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (87-198)
- YOUNG BROS STAMP WORKS Symbol Set, 1/4in H, Gothic, Steel (06053)
- YOUNG BROS STAMP WORKS Round Face Dot Combo Set, 3/8in H, Steel (08366)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-5/8" Shank L, Steel, 6271 (06271)
- YOUNG BROS STAMP WORKS Round Face Full Combo Set, 3/8in H, Steel (08365)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3-1/8" Shank L, Steel, 8273 (08273)
- YOUNG BROS STAMP WORKS Hand Stamp, 3" Shank L, Steel, 06273 P (06273 P)
- YOUNG BROS STAMP WORKS Number Set, 3/16 in Character Ht, Steel (YOU-05093)
- Young Bros Stamp Works Identification Products