Shop All Hand Stamps
Young Bros Stamp Works
Steel Stamps Set, 2-7/16" Shank L, Steel, 5361
Mfr # 05361
Zoro # G5913175
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 2 7/16 in
- Character Height 3/16 in
- Includes 0 to 8, A to Z
- Case Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # 05361
- Zoro # G5913175
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 2 7/16 in |
Character Height | 3/16 in |
Shank Size Square | 5/16 in |
Shank Size | 5/16 in x 2 7/16 in |
For Shank Diameter | 5/16 |
Shank Width | 5/16 in |
Holder Shank Size | 5/16 in |
Description
Hand Stamp, Character Height 3/16 in, Character Type Set Letter/Number Set, Characters Included 0 to 8, A to Z, Duty Moderate, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter 5/16, Holder Length Not Applicable, Holder Shank Size 5/16 in, Holder Width Not Applicable, Impression Character Style Gothic, Includes 0 to 8, A to Z, Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line 1, Product Type Steel Type Character
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Flammable Safety Cabinet, 28 gal., Yellow (BM28YP)
- MSA SAFETY Gas Mask Case, Black, ABS Plastic (10075204)
- BRADY Ribbon, 4-21/64" W, 200 ft. L, Black/Blue/Red/Yellow (B30-R10000-KRYB-8)
- HONEYWELL Cut-Resistant Gloves, PR (NPF23-0113G-8/M)
- YOUNG BROS STAMP WORKS Number Set, 1/4 In. H, Steel, 20 to 29 (06103 20-29)
- YOUNG BROS STAMP WORKS Locksmith Stamp, 5/16in, Do Not Duplicate (02 DND)
- YOUNG BROS STAMP WORKS Sharp Face Stamp Kit, 3/32in H, Gothic (21129)
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 1/8in H, Gothic, Steel (03092)
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 1/4in H, Gothic, Steel (06092)
- YOUNG BROS STAMP WORKS Machine Made Combo Set, 1/2in H, Gothic (09361)
- YOUNG BROS STAMP WORKS Sharp Face Stamp Kit, 3/8inH, Gothic, Steel (81069)
- Young Bros Stamp Works Hand Stamps