Shop All Hand Stamps
Young Bros Stamp Works
Steel Stamps Set, 2-7/16" Shank L, Steel, 5271
Mfr # 05271
Zoro # G5913279
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 2 7/16 in
- Character Height 3/16 in
- Includes A to Z, Period (.)
- Case Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # 05271
- Zoro # G5913279
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 2 7/16 in |
Character Height | 3/16 in |
Shank Size Square | 5/16 in |
Shank Width | 5/16 in |
Shank Size | 5/16 in x 2 7/16 in |
For Shank Diameter | 5/16 |
Holder Shank Size | 5/16 in |
Description
Hand Stamp, Character Height 3/16 in, Character Type Set Letter/Symbol Set, Characters Included A to Z, Period (.), Duty Moderate, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter 5/16, Holder Length Not Applicable, Holder Shank Size 5/16 in, Holder Width Not Applicable, Impression Character Style Gothic, Includes A to Z, Period (.), Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line 1, Product Type Steel Type Character
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, A, 10 Cards, PK10 (DBV-5-A-10)
- SAFEWAZE 18" D-ring Extender: Rebar Hook, D-ring (FS814)
- YOUNGSTOWN GLOVE CO Leather 3D Pattern Gloves, Tan, L, PR (11-3245-60-L)
- SHOWA Showa 451 Latex-Coated Thermal Fit Gloves (451S-07)
- YOUNG BROS STAMP WORKS Sharp Face Stamp Kit, 1/16in H, Gothic (11129)
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 1/8in H, Gothic, Steel (03092)
- YOUNG BROS STAMP WORKS Hand Cut Combo Set, 3/16in H, Gothic, Steel (05362)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3" Shank L, Steel, 6273 (06273)
- YOUNG BROS STAMP WORKS Reversed Number Set, 3/32in H, Reversed (02094)
- YOUNG BROS STAMP WORKS Sharp Face Stamp Kit, 3/16in H, Gothic, 51069RD (51069RD)
- YOUNG BROS STAMP WORKS Heavy Duty Combo Set, 1/16in H, Gothic (01363)
- Young Bros Stamp Works Identification Products