Shop All Hand Stamps
Young Bros Stamp Works
Steel Stamps Set, 2-5/8" Shank L, Steel, 6361
Mfr # 06361
Zoro # G5913166
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 2 5/8 in
- Character Height 1/4 in
- Includes 0 to 8, A to Z
- Case Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Young Bros Stamp Works
- MFR # 06361
- Zoro # G5913166
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 2 5/8 in |
Character Height | 1/4 in |
Shank Size Square | 3/8 in |
Holder Shank Size | 3/8 in |
Shank Size | 3/8 in x 2 5/8 in |
Shank Width | 3/8 in |
For Shank Diameter | 3/8 |
Description
Hand Stamp, Character Height 1/4 in, Character Type Set Letter/Number Set, Characters Included 0 to 8, A to Z, Duty Moderate, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter 3/8, Holder Length Not Applicable, Holder Shank Size 3/8 in, Holder Width Not Applicable, Impression Character Style Gothic, Includes 0 to 8, A to Z, Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line 1, Product Type Steel Type Character
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 16 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A1 Cut Level, Uncoated, L, 1 PR (2131-L (9))
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A6, PR (26-0913B/11XXL)
- SIGNMISSION Now Hiring Car Detailers Yard Sign & Stake outdoor plastic coroplast window, C-1824-DS-CAR DETAILERS (C-1824-DS-CAR DETAILERS)
- YOUNG BROS STAMP WORKS Hand Cut Letter Set, 1/4in H, Gothic, Steel (06272)
- YOUNG BROS STAMP WORKS Hand Stamp, 3" Shank L, Steel, 06273 K (06273 K)
- YOUNG BROS STAMP WORKS Machine Made Combo Set, 1/16in H, Gothic (01361)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3" Shank L, Steel, 6363 (06363)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/4" Shank L, Steel, 5093 (05093)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-3/8" Shank L, Steel, 03271 M (03271 M)
- ZORO SELECT Hand Stamp, 1/4 In, Letter Set (20Y585)
- Young Bros Stamp Works Hand Stamps