Shop All Hand Stamps
Young Bros Stamp Works
Steel Stamps Set, 2-3/8" Shank L, Steel, 3271
Mfr # 03271
Zoro # G5913288
original price:
$67.15
5% off
new price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 2 3/8 in
- Character Height 1/8 in
- Includes A to Z, Period (.)
- Case Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # 03271
- Zoro # G5913288
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 2 3/8 in |
Character Height | 1/8 in |
Shank Size Square | 1/4 in |
Shank Width | 1/4 in |
Shank Size | 1/4 in x 2 3/8 in |
Holder Shank Size | 1/4 in |
For Shank Diameter | 1/4 |
Description
Hand Stamp, Character Height 1/8 in, Character Type Set Letter/Symbol Set, Characters Included A to Z, Period (.), Duty Moderate, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter 1/4, Holder Length Not Applicable, Holder Shank Size 1/4 in, Holder Width Not Applicable, Impression Character Style Gothic, Includes A to Z, Period (.), Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line 1, Product Type Steel Type Character
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H (72 /40 KA Yellow)
- KINCO Coated Gloves, M, Black/Blue, PR (1789-M)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2510ST)
- 3M Combination Cartridge/Filter, 3M 6000/7000/FF-400 Series, P100, Bayonet, Magenta/Olive, 2 Pack (60926)
- YOUNG BROS STAMP WORKS Stamp Holder, #39, Steel (39009)
- YOUNG BROS STAMP WORKS Machine Made Letter Set, 3/8in H, Gothic (08271)
- YOUNG BROS STAMP WORKS Round Face Dot Combo Set, 3/8in H, Steel (08366)
- YOUNG BROS STAMP WORKS Heavy Duty Combo Set, 3/8inH, Gothic, Steel (08363)
- YOUNG BROS STAMP WORKS Symbol Set, 3/8in H, Gothic, Steel (08053)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-1/2" Shank L, Steel, 3363 (03363)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3-3/8" Shank L, Steel, 9271 (09271)
- Young Bros Stamp Works Identification Products