Shop All Hand Stamps
Young Bros Stamp Works
Steel Stamps Set, 2-3/4" Shank L, Steel, 4363
Mfr # 04363
Zoro # G5912938
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 2 3/4 in
- Character Height 5/32 in
- Includes (36) A to Z, 0 to 8 (With 6 Serving as 9), Period (.)
- Case Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # 04363
- Zoro # G5912938
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 2 3/4 in |
Character Height | 5/32 in |
Shank Size Square | 3/8 in |
Shank Size | 3/8 in x 2 3/4 in |
Shank Width | 3/8 in |
For Shank Diameter | 3/8 in |
Details
Item | Steel Stamps Set |
Material | Steel |
Includes | (36) A to Z, 0 to 8 (With 6 Serving as 9), Period (.) |
Case Material | Wood |
Impression Letter Type | Gothic |
Indication | Three Grooves On Thumb Side of Stamp for Easier Gripping and Orientation, Character and Size Marked On Side of Stamp |
Hardness | Up to 50 On Rockwell C Scale |
For Max Surface Hardness | Rockwell C50 |
Impression Character Style | Gothic |
Duty | Heavy |
For Maximum Surface Hardness | Up to 50 on Rockwell C Scale |
Shank Thickness | 3/8 in |
Stamp Material | Steel |
Character Type Set | Letter/Number Set |
Letter Casing | Uppercase |
Product Type | Character Sets |
Characters Included | A thru Z, 0 thru 9 (6 doubles as 9), Period (.) |
Description
Steel Stamps Set, Character Height 5/32 in, Character Type Set Letter/Number Set, Characters Included 0 to 8 (With 6 serving as 9), A to Z, Period (.), Duty Heavy, For Maximum Surface Hardness Up to 50 on Rockwell C Scale, For Shank Diameter 3/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Gothic, Includes (36) A to Z, 0 to 8 (With 6 Serving as 9), Period (.), Letter Casing Uppercase, Product Type Hand Stamp Kit, Shank Length 2 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Anti-Slip Stair Nosing, 48in W, Fiberglass (292484)
- MOON AMERICAN Fire Hose Plain Hose Nozzle - 1-1/2 In. NPSH - Brass (572-1511)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Gray (454731)
- BRADY Label, 1 in W, Silver (M6-17-7576)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/4" Shank L, Steel, 4273 (04273)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-5/8" Shank L, Steel, 06091 4 (06091 4)
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 1/8in H, Gothic, Steel (03092)
- YOUNG BROS STAMP WORKS Locksmith Stamp, 5/16in, Do Not Duplicate (02 DND)
- YOUNG BROS STAMP WORKS Hand Stamp, 3" Shank L, Steel, 06273 O (06273 O)
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 5/16inH, Gothic, Steel (07092)
- C.H. HANSON Letter Stamp Set, Heavy Duty, 5/8" (21251)
- Young Bros Stamp Works Hand Stamps