Shop All Hand Stamps
Young Bros Stamp Works
Steel Stamps Set, 2-1/2" Shank L, Steel, 3273
Mfr # 03273
Zoro # G5913111
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 2 1/2 in
- Character Height 1/8 in
- Includes (27) A to Z, Period (.)
- Case Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # 03273
- Zoro # G5913111
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 2 1/2 in |
Character Height | 1/8 in |
Shank Size Square | 5/16 in |
For Shank Diameter | 5/16 in |
Shank Width | 5/16 in |
Details
Item | Steel Stamps Set |
Material | Steel |
Includes | (27) A to Z, Period (.) |
Case Material | Wood |
Impression Letter Type | Gothic |
Indication | Three Grooves On Thumb Side of Stamp for Easier Gripping and Orientation, Character and Size Marked On Side of Stamp |
Hardness | Up to 50 On Rockwell C Scale |
For Maximum Surface Hardness | Up to 50 on Rockwell C Scale |
Stamp Material | Steel |
Impression Character Style | Gothic |
Letter Casing | Uppercase |
Shank Thickness | 5/16 in |
Product Type | Character Sets |
Duty | Heavy |
Character Type Set | Letter Set |
Characters Included | A thru Z, Period |
Description
Steel Stamps Set, Character Height 1/8 in, Character Type Set Letter Set, Characters Included A to Z, Period (.), Duty Heavy, For Maximum Surface Hardness Up to 50 on Rockwell C Scale, For Shank Diameter 5/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Gothic, Includes (27) A to Z, Period (.), Letter Casing Uppercase, Product Type Hand Stamp Kit, Shank Length 2 1/2 in, Shank Thickness 5/16 in, Shank Width 5/16 in, Stamp Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHELIN Size 10-1/2 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- SIGNMISSION 18 in Height, 0.12 in Width, Aluminum, A-1218 No Dumping - PerTirar, A-1218 No Dumping - PerTirar (A-1218 No Dumping - PerTirar)
- STEEL GRIP Hood, Aluminized Thermonol (ATH451A)
- SIGNMISSION Employee Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25213 (A-1218-25213)
- YOUNG BROS STAMP WORKS Hand Stamp, 3" Shank L, Steel, 06273 K (06273 K)
- YOUNG BROS STAMP WORKS Sharp Face Stamp Kit, 3/8inH, Gothic, Steel (81069)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-7/8" Shank L, Steel (08361)
- YOUNG BROS STAMP WORKS Stamp Holder, Steel (09997)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/4" Shank L, Steel, 5273 (05273)
- YOUNG BROS STAMP WORKS Number Set, 1/4 In. H, Steel, 80 to 89 (06103 80-89)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3-1/8" Shank L, Steel, 8273 (08273)
- Young Bros Stamp Works Identification Products