Shop All Hand Stamps
Young Bros Stamp Works
Steel Stamps Set, 2-1/2" Shank L, Steel, 2093
Mfr # 02093
Zoro # G5913035
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 2 1/2 in
- Character Height 3/32 in
- Includes (9) 0 to 8 (With 6 Serving as 9)
- Case Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # 02093
- Zoro # G5913035
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 2 1/2 in |
Character Height | 3/32 in |
Shank Size Square | 5/16 in |
For Shank Diameter | 5/16 in |
Shank Width | 5/16 in |
Shank Size | 5/16 in x 2 1/2 in |
Details
Item | Steel Stamps Set |
Material | Steel |
Includes | (9) 0 to 8 (With 6 Serving as 9) |
Case Material | Wood |
Impression Letter Type | Gothic |
Indication | Three Grooves On Thumb Side of Stamp for Easier Gripping and Orientation, Character and Size Marked On Side of Stamp |
Hardness | Up to 50 On Rockwell C Scale |
Duty | Heavy |
For Max Surface Hardness | Rockwell C50 |
For Maximum Surface Hardness | Up to 50 on Rockwell C Scale |
Character Type Set | Number Set |
Shank Thickness | 5/16 in |
Impression Character Style | Gothic |
Characters Included | 0 thru 9 (6 doubles as 9) |
Product Type | Character Sets |
Stamp Material | Steel |
Description
Steel Stamps Set, Character Height 3/32 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Duty Heavy, For Maximum Surface Hardness Up to 50 on Rockwell C Scale, For Shank Diameter 5/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Gothic, Includes (9) 0 to 8 (With 6 Serving as 9), Product Type Hand Stamp Kit, Shank Length 2 1/2 in, Shank Thickness 5/16 in, Shank Width 5/16 in, Stamp Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Leather Gloves, M, Gunn Cut, PR, PK12 (500DP)
- 3M Safety Glasses, SecureFit 200 Series, Scotchgard Anti-Fog, Frameless, Blue Temples, Clear Lens (SF201SGAF-BLU)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (HVY710HSNF)
- PANDUIT ThermTrans, Continuous Tape, Vinyl, 4.00 (T400X000VU1Y)
- YOUNG BROS STAMP WORKS Hand Stamp, 3" Shank L, Steel, 06093 1 (06093 1)
- YOUNG BROS STAMP WORKS Hand Stamp, 3" Shank L, Steel, 06273 O (06273 O)
- YOUNG BROS STAMP WORKS Hand Cut Combo Set, 3/8in H, Gothic, Steel (08362)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/8" Shank L, Steel, 3271 (03271)
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 5/16inH, Gothic, Steel (07092)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-3/8" Shank L, Steel, 03271 N (03271 N)
- YOUNG BROS STAMP WORKS Number Set, 3/16 in Character Ht, Steel (YOU-05093)
- Young Bros Stamp Works Hand Stamps