Shop All Hand Stamps
Young Bros Stamp Works
Round Face-Full Character Stamp Kit, 1/8inH, Gothic, Steel
Mfr # 31069RF
Zoro # G4548257
Free Shipping & Returns
$1,186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 7/8 in
- Character Height 1/8 in
- Includes (1) Q, V, Y, Z, Ampersand (&), (2) B, C, D, F, G, H, J, K, M, P, T, W, X, Slash (/), Dash (-), Period (.), Comma (,), (3) A, I, L, N, O, R, S, U, (4) E, (6) Blank Space, Holder
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Young Bros Stamp Works
- MFR # 31069RF
- Zoro # G4548257
- Country of Origin United Kingdom
- Category Hand Stamps
Dimensions
Shank Length | 7/8 in |
Character Height | 1/8 in |
Shank Size Square | 1/4 in |
Holder Width | 2 1/2 in |
Shank Width | 1/4 in |
Holder Length | 5 in |
Holder Shank Size | 2 1/2 in |
For Shank Diameter | 1/4 in |
Description
Marking Kit, Character Height 1/8 in, Character Type Set Letter/Number/Symbol Set, Characters Included 0 to 9, A to Z, Ampersand (&), Blank Space, Comma (,), Dash (-), Period (.), Slash (/), Duty Moderate, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter 1/4 in, Holder Length 5 in, Holder Shank Size 2 1/2 in, Holder Width 2 1/2 in, Impression Character Style Round Full
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Vest, Washed, V-Neck, 4XL, Regular (VW531)
- VF WORKWEAR Coverall, Chest 44In., Navy (CC14NV RG 44)
- BOWMAN DISPENSERS Glove Box Dispnsr, (3) Boxes, Quartz Beige (GL300-0212)
- MSA SAFETY Canister (10046570)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/4" Shank L, Steel, 4273 (04273)
- YOUNG BROS STAMP WORKS Hand Cut Letter Set, 3/8in H, Gothic, Steel (08272)
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 3/32inH, Gothic, Steel (02092)
- YOUNG BROS STAMP WORKS Round Face Full Combo Set, 3/8in H, Steel (08365)
- YOUNG BROS STAMP WORKS Hand Stamp, 3" Shank L, Steel, 06273 P (06273 P)
- YOUNG BROS STAMP WORKS Reversed Combo Set, 3/32in H, Reversed (02364)
- C.H. HANSON Letter/Number Stamp Set, Reversed, 3/16" (25687)
- Young Bros Stamp Works Identification Products