Shop All Hand Stamps
Young Bros Stamp Works
Number Set, 3/16 In. H, Steel, 70 to 79
Mfr # 05103 70-79
Zoro # G4552457
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 3 in
- Character Height 3/16 in
- Includes (10) 70 to 79
- Case Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # 05103 70-79
- Zoro # G4552457
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 3 in |
Character Height | 3/16 in |
Shank Size Square | 1/2 in |
For Shank Diameter | 1/2 in |
Shank Width | 1/2 in |
Details
Item | Number Set |
Material | Steel |
Includes | (10) 70 to 79 |
Case Material | Wood |
Impression Letter Type | Gothic |
Hardness | 50 On A Rockwell C Scale |
Stamp Material | Steel |
Duty | Heavy |
For Maximum Surface Hardness | 50 on A Rockwell C Scale |
Product Type | Character Sets |
Impression Character Style | Gothic |
Characters Included | 70 thru 79 |
Character Type Set | Double Digit Number Set |
Shank Thickness | 1/2 in |
Description
Number Set, Character Height 3/16 in, Character Type Set Double Digit Number Set, Characters Included 70 to 79, Duty Heavy, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter 1/2 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Gothic, Includes (10) 70 to 79, Product Type Hand Stamp Kit, Shank Length 3 in, Shank Thickness 1/2 in, Shank Width 1/2 in, Stamp Material Steel, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, 12, 1 PR (STAGHVPU12)
- ANSELL 10" Chemical Resistant Gloves, PVC, 9, 1 PR (23-200)
- MECHANIX WEAR Mechanics Gloves, Gray, 10, PR (MFF-08-010)
- RETRACTA-BELT Wall Mount Receiver, 3 1/4 in H, Black (HDRE)
- YOUNG BROS STAMP WORKS Locksmith Stamp, 3/32 In., Master (02 Master)
- YOUNG BROS STAMP WORKS Heavy Duty Combo Set, 3/8inH, Gothic, Steel (08363)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-3/8" Shank L, Steel, 03271 B (03271 B)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-1/2" Shank L, Steel, 2093 (02093)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-5/8" Shank L, Steel, 06271 P (06271 P)
- YOUNG BROS STAMP WORKS Reversed Letter Set, 1/16in H, Reversed (01274)
- C.H. HANSON Letter/Number Stamp Set, Rnd Face, 3/16" (26187)
- Young Bros Stamp Works Hand Stamps