Shop All Hand Stamps
Young Bros Stamp Works
Number Set, 3/16 In. H, Steel, 20 to 29
Mfr # 05103 20-29
Zoro # G4581997
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 3 in
- Character Height 3/16 in
- Includes (10) 20 to 29
- Case Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # 05103 20-29
- Zoro # G4581997
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 3 in |
Character Height | 3/16 in |
Shank Size Square | 1/2 in |
Shank Width | 1/2 in |
For Shank Diameter | 1/2 in |
Details
Item | Number Set |
Material | Steel |
Includes | (10) 20 to 29 |
Case Material | Wood |
Impression Letter Type | Gothic |
Hardness | 50 On A Rockwell C Scale |
For Maximum Surface Hardness | 50 on A Rockwell C Scale |
Impression Character Style | Gothic |
Product Type | Character Sets |
Stamp Material | Steel |
Character Type Set | Double Digit Number Set |
Shank Thickness | 1/2 in |
Duty | Heavy |
Characters Included | 20 thru 29 |
Description
Number Set, Character Height 3/16 in, Character Type Set Double Digit Number Set, Characters Included 20 to 29, Duty Heavy, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter 1/2 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Gothic, Includes (10) 20 to 29, Product Type Hand Stamp Kit, Shank Length 3 in, Shank Thickness 1/2 in, Shank Width 1/2 in, Stamp Material Steel, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ergodyne Chill-Its® Evap. Class Headwear Hi-Vis Ranger Hat w/Built-In Cooling Towel, Lime, L/XL (12591)
- MUCK BOOT CO Boots, Size 12, 16" Height, Black, Plain, PR (ASP-000A/12)
- REFRIGIWEAR Mask Silver Magic Three Hole Black (0058RBLKOSA)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-L (96001-30-1-GRN-L)
- YOUNG BROS STAMP WORKS Hand Cut Combo Set, 3/8in H, Gothic, Steel (08362)
- YOUNG BROS STAMP WORKS Hand Cut Letter Set, 1/4in H, Gothic, Steel (06272)
- YOUNG BROS STAMP WORKS Hand Cut Letter Set, 3/8in H, Gothic, Steel (08272)
- YOUNG BROS STAMP WORKS Number Set, 1/4 In. H, Steel, 30 to 39 (06103 30-39)
- YOUNG BROS STAMP WORKS Stamp Holder, #39, Steel (39009)
- YOUNG BROS STAMP WORKS Hand Stamp, 3" Shank L, Steel, 06273 O (06273 O)
- YOUNG BROS STAMP WORKS Number Set, 1/8 In. H, 0 to 8 (YOU-03093)
- Young Bros Stamp Works Identification Products