Shop All Hand Stamps
Young Bros Stamp Works
Number Set, 1/8 In. H, Steel, 80 to 89
Mfr # 03103 80-89
Zoro # G4571016
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 2 3/4 in
- Character Height 1/8 in
- Includes (10) 80 to 89
- Case Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # 03103 80-89
- Zoro # G4571016
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 2 3/4 in |
Character Height | 1/8 in |
Shank Size Square | 3/8 in |
For Shank Diameter | 3/8 in |
Shank Size | 3/8 in x 2 3/4 in |
Shank Width | 3/8 in |
Details
Item | Number Set |
Material | Steel |
Includes | (10) 80 to 89 |
Case Material | Wood |
Impression Letter Type | Gothic |
Hardness | 50 On A Rockwell C Scale |
For Maximum Surface Hardness | 50 on A Rockwell C Scale |
Impression Character Style | Gothic |
Duty | Heavy |
Product Type | Character Sets |
Characters Included | 80 thru 89 |
For Max Surface Hardness | Rockwell C50 |
Character Type Set | Double Digit Number Set |
Shank Thickness | 3/8 in |
Stamp Material | Steel |
Description
Number Set, Character Height 1/8 in, Character Type Set Double Digit Number Set, Characters Included 80 to 89, Duty Heavy, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter 3/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Gothic, Includes (10) 80 to 89, Product Type Hand Stamp Kit, Shank Length 2 3/4 in, Shank Thickness 3/8 in, Shank Width 3/8 in, Stamp Material Steel, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Faceshield Visor, Bionic, Clear, Uncoated, Polycarbonate, 9 1/2 in Visor Height (S8550)
- ZORO SELECT Hex Nipple, MNPTxMNST, 4 Inx4-1/2 In (6AKD0)
- PIG Barrier Dike, (1) Straight Section, (1) Connector, Polyurethane, 10 ft Long x 2 in High, Yellow (PLR230)
- GVS-RPB RPB T-Link Hood (17-712-S)
- YOUNG BROS STAMP WORKS Machine Made Letter Set, 3/32in H, Gothic (02271)
- YOUNG BROS STAMP WORKS Hand Stamp, 3" Shank L, Steel, 06273 X (06273 X)
- YOUNG BROS STAMP WORKS Heavy Duty Number Set, 1/16in H, Gothic (01093)
- YOUNG BROS STAMP WORKS Symbol Set, 1/4in H, Gothic, Steel (06053)
- YOUNG BROS STAMP WORKS Heavy Duty Combo Set, 3/8inH, Gothic, Steel (08363)
- YOUNG BROS STAMP WORKS Hand Cut Combo Set, 3/16in H, Gothic, Steel (05362)
- URREA Number Stamp Set, 10Mm (3/8") (42N10)
- Young Bros Stamp Works Identification Products