Shop All Hand Stamps
Young Bros Stamp Works
Number Set, 1/8 In. H, Steel, 40 to 49
Mfr # 03103 40-49
Zoro # G4568024
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 2 3/4 in
- Character Height 1/8 in
- Includes (10) 40 to 49
- Case Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # 03103 40-49
- Zoro # G4568024
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 2 3/4 in |
Character Height | 1/8 in |
Shank Size Square | 3/8 in |
Shank Size | 3/8 in x 2 3/4 in |
For Shank Diameter | 3/8 in |
Shank Width | 3/8 in |
Details
Item | Number Set |
Material | Steel |
Includes | (10) 40 to 49 |
Case Material | Wood |
Impression Letter Type | Gothic |
Hardness | 50 On A Rockwell C Scale |
Impression Character Style | Gothic |
For Max Surface Hardness | Rockwell C50 |
Stamp Material | Steel |
Product Type | Character Sets |
Shank Thickness | 3/8 in |
Character Type Set | Double Digit Number Set |
Duty | Heavy |
Characters Included | 40 thru 49 |
For Maximum Surface Hardness | 50 on A Rockwell C Scale |
Description
Number Set, Character Height 1/8 in, Character Type Set Double Digit Number Set, Characters Included 40 to 49, Duty Heavy, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter 3/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Gothic, Includes (10) 40 to 49, Product Type Hand Stamp Kit, Shank Length 2 3/4 in, Shank Thickness 3/8 in, Shank Width 3/8 in, Stamp Material Steel, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Multiple Tone Signal, 24VAC/DC, Gray (5530M-24AQ)
- CONDOR Cut-Resistant Gloves, L/9, PR (61CV76)
- BRADY Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 80117 (80117)
- NMC Acrylic Sign Holder 11X17 (SH1117)
- YOUNG BROS STAMP WORKS Hand Cut Letter Set, 1/4in H, Gothic, Steel (06272)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/4" Shank L, Steel, 5093 (05093)
- YOUNG BROS STAMP WORKS Locksmith Stamp, 3/16 In., Do Not Copy (02 DNC)
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 5/16inH, Gothic, Steel (07092)
- YOUNG BROS STAMP WORKS Hand Cut Combo Set, 3/32in H, Gothic, Steel (02362)
- YOUNG BROS STAMP WORKS Sharp Face Stamp Kit, 1/16in H, Gothic (11129)
- ZORO SELECT Hand Stamp, 3/16 In, Letter Set (20Y584)
- Young Bros Stamp Works Hand Stamps