Shop All Hand Stamps
Young Bros Stamp Works
Number Set, 1/8 In. H, Steel, 20 to 29
Mfr # 03103 20-29
Zoro # G4604327
original price:
$55.05
4% off
new price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 2 3/4 in
- Character Height 1/8 in
- Includes (10) 20 to 29
- Case Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # 03103 20-29
- Zoro # G4604327
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 2 3/4 in |
Character Height | 1/8 in |
Shank Size Square | 3/8 in |
Shank Width | 3/8 in |
For Shank Diameter | 3/8 in |
Shank Size | 3/8 in x 2 3/4 in |
Details
Item | Number Set |
Material | Steel |
Includes | (10) 20 to 29 |
Case Material | Wood |
Impression Letter Type | Gothic |
Hardness | 50 On A Rockwell C Scale |
For Maximum Surface Hardness | 50 on A Rockwell C Scale |
Duty | Heavy |
Character Type Set | Double Digit Number Set |
Shank Thickness | 3/8 in |
Characters Included | 20 thru 29 |
For Max Surface Hardness | Rockwell C50 |
Impression Character Style | Gothic |
Stamp Material | Steel |
Product Type | Character Sets |
Description
Number Set, Character Height 1/8 in, Character Type Set Double Digit Number Set, Characters Included 20 to 29, Duty Heavy, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter 3/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Gothic, Includes (10) 20 to 29, Product Type Hand Stamp Kit, Shank Length 2 3/4 in, Shank Thickness 3/8 in, Shank Width 3/8 in, Stamp Material Steel, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Knit Gloves, Black, Size 11 (1030-XXL (11))
- BOWMAN DISPENSERS Face Mask Dispenser, 4-1/4inHx4-17/64inD (FP-038)
- CONDOR Powder Free Finger Cots, White, S, PK720 (30D250)
- COL-MET COLLIER METAL SPECIALTIES Galvanized Steel Sign Holder, 7"W x 5"H x 18"L (7518)
- YOUNG BROS STAMP WORKS Reversed Number Set, 3/16in H, Reversed (05094)
- YOUNG BROS STAMP WORKS Hand Stamp, 3" Shank L, Steel, 06273 O (06273 O)
- YOUNG BROS STAMP WORKS Hand Stamp, 3" Shank L, Steel, 06273 R (06273 R)
- YOUNG BROS STAMP WORKS Number Set, 1/4 In. H, Steel, 40 to 49 (06103 40-49)
- YOUNG BROS STAMP WORKS Hand Stamp, 1/2" Char. H, D Char. (09271 D)
- YOUNG BROS STAMP WORKS Heavy Duty Number Set, 1/16in H, Gothic (01093)
- YOUNG BROS STAMP WORKS Hand Cut Letter Set, 3/8in H, Gothic, Steel (08272)
- Young Bros Stamp Works Hand Stamps