Shop All Hand Stamps
Young Bros Stamp Works
Number Set, 1/4 In. H, Steel, 80 to 89
Mfr # 06103 80-89
Zoro # G4633842
original price:
$67.81
5% off
new price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 3 in
- Character Height 1/4 in
- Includes (10) 80 to 89
- Case Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # 06103 80-89
- Zoro # G4633842
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 3 in |
Character Height | 1/4 in |
Shank Size Square | 9/16 in |
For Shank Diameter | 9/16 in |
Shank Width | 9/16 in |
Details
Item | Number Set |
Material | Steel |
Includes | (10) 80 to 89 |
Case Material | Wood |
Impression Letter Type | Gothic |
Hardness | 50 On A Rockwell C Scale |
Product Type | Character Sets |
Stamp Material | Steel |
Shank Thickness | 9/16 in |
Duty | Heavy |
Characters Included | 80 thru 89 |
Impression Character Style | Round Face |
For Maximum Surface Hardness | 50 on A Rockwell C Scale |
Character Type Set | Double Digit Number Set |
Description
Number Set, Character Height 1/4 in, Character Type Set Double Digit Number Set, Characters Included 80 to 89, Duty Heavy, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter 9/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Round Face, Includes (10) 80 to 89, Product Type Hand Stamp Kit, Shank Length 3 in, Shank Thickness 9/16 in, Shank Width 9/16 in, Stamp Material Steel, Standards Not Applicable, Case Material Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM HAZARDOUS WASTE LABEL USED OIL 4 in x 4 in MHZW36PSP (MHZW36PSP)
- ACCUFORM Notice Sign, 7"H, 10"W, Plastic, MVHR827VP (MVHR827VP)
- SHOWA ATLAS Atlas Nitrile Glove Med (370BM-07.RT)
- CHILL-ITS BY ERGODYNE S/M Lime Ranger Hat - Neck Shade (8934)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-1/2" Shank L, Steel, 3363 (03363)
- YOUNG BROS STAMP WORKS Reversed Letter Set, 1/16in H, Reversed (01274)
- YOUNG BROS STAMP WORKS Symbol Set, 1/8in H, Gothic, Steel (03053)
- YOUNG BROS STAMP WORKS Hand Cut Combo Set, 3/8in H, Gothic, Steel (08362)
- YOUNG BROS STAMP WORKS Heavy Duty Letter Set, 5/8in H, Gothic (10273)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-5/8" Shank L, Steel, 6271 (06271)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/8" Shank L, Steel, 93 (00093)
- Young Bros Stamp Works Identification Products