Shop All Hand Stamps
Young Bros Stamp Works
Number Set, 1/4 In. H, Steel, 70 to 79
Mfr # 06103 70-79
Zoro # G4540584
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 3 in
- Character Height 1/4 in
- Includes (10) 70 to 79
- Case Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # 06103 70-79
- Zoro # G4540584
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 3 in |
Character Height | 1/4 in |
Shank Size Square | 9/16 in |
Shank Width | 9/16 in |
For Shank Diameter | 9/16 in |
Shank Size | 9/16 in x 3 in |
Details
Item | Number Set |
Material | Steel |
Includes | (10) 70 to 79 |
Case Material | Wood |
Impression Letter Type | Gothic |
Hardness | 50 On A Rockwell C Scale |
Duty | Heavy |
For Max Surface Hardness | Rockwell C50 |
Stamp Material | Steel |
Shank Thickness | 9/16 in |
Characters Included | 70 thru 79 |
Product Type | Character Sets |
For Maximum Surface Hardness | 50 on A Rockwell C Scale |
Character Type Set | Double Digit Number Set |
Impression Character Style | Round Face |
Description
Number Set, Character Height 1/4 in, Character Type Set Double Digit Number Set, Characters Included 70 to 79, Duty Heavy, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter 9/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Round Face, Includes (10) 70 to 79, Product Type Hand Stamp Kit, Shank Length 3 in, Shank Thickness 9/16 in, Shank Width 9/16 in, Stamp Material Steel, Standards Not Applicable, Case Material Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI TREADS Non-Slip Aluminum Tread, 30in x 3.75in, Gray, incl. screws (NST633730GYT)
- SAFETYPOSTER.COM Safety Poster, How To Read A Chemical, ENG (P4791)
- CONDOR Jersey Gloves, Task & Chore, Cotton/Polyester, Knit, Uncoated, Lightweight, Brown, Large, 1 Pair (1AV08)
- MUTUAL INDUSTRIES 17" Slush Boot Size 17 (14500-17-17)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/8" Shank L, Steel, 93 (00093)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-3/8" Shank L, Steel, 03271 E (03271 E)
- YOUNG BROS STAMP WORKS Heavy Duty Letter Set, 5/8in H, Gothic (10273)
- YOUNG BROS STAMP WORKS Hand Stamp, 3" Shank L, Steel, 06273 G (06273 G)
- YOUNG BROS STAMP WORKS Sharp Face Stamp Kit, 3/16in H, Gothic, 51069RF (51069RF)
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 1/4in H, Gothic, Steel (06092)
- C.H. HANSON Standard Letter Stamp Set, 3/32" (20150)
- Young Bros Stamp Works Hand Stamps