Shop All Hand Stamps
Young Bros Stamp Works
Number Set, 1/4 In. H, Steel, 20 to 29
Mfr # 06103 20-29
Zoro # G4565093
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 3 in
- Character Height 1/4 in
- Includes (10) 20 to 29
- Case Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # 06103 20-29
- Zoro # G4565093
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 3 in |
Character Height | 1/4 in |
Shank Size Square | 9/16 in |
Shank Width | 9/16 in |
For Shank Diameter | 9/16 in |
Details
Item | Number Set |
Material | Steel |
Includes | (10) 20 to 29 |
Case Material | Wood |
Impression Letter Type | Gothic |
Hardness | 50 On A Rockwell C Scale |
Duty | Heavy |
Impression Character Style | Round Face |
Character Type Set | Double Digit Number Set |
Characters Included | 20 thru 29 |
Shank Thickness | 9/16 in |
Stamp Material | Steel |
Product Type | Character Sets |
For Maximum Surface Hardness | 50 on A Rockwell C Scale |
Description
Number Set, Character Height 1/4 in, Character Type Set Double Digit Number Set, Characters Included 20 to 29, Duty Heavy, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter 9/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Round Face, Includes (10) 20 to 29, Product Type Hand Stamp Kit, Shank Length 3 in, Shank Thickness 9/16 in, Shank Width 9/16 in, Stamp Material Steel, Standards Not Applicable, Case Material Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONLACE Paracord 550 Shoelace, 72", Camo, PR1 (550-72-07)
- PYRAMEX Safety Glasses, Mirror Scratch-Resistant (SB1870S)
- 3M 3M„¢ Half Facepiece Reusable Respirator 7502, Medium (7000002162)
- TRANSITION INC Transition 24 Triumphant Safety Glasses (24 TRIUMPHANT)
- YOUNG BROS STAMP WORKS Symbol Set, 3/8in H, Gothic, Steel (08053)
- YOUNG BROS STAMP WORKS Hand Stamp, 3" Shank L, Steel, 06273 R (06273 R)
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 1/16inH, Gothic, Steel (01092)
- YOUNG BROS STAMP WORKS Round Face Dot Combo Set, 1/2in H, Steel (09366)
- YOUNG BROS STAMP WORKS Round Face Dot Combo Set, 3/8in H, Steel (08366)
- YOUNG BROS STAMP WORKS Reversed Number Set, 1/8in H, Reversed (03094)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-1/2" Shank L, Steel, 2273 (02273)
- Young Bros Stamp Works Hand Stamps