Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp Symbol, 3/16in, Steel, Gothic
Mfr # YOU-05053-*
Zoro # G1921547
original price:
$8.46
7% off
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 2 3/4 in
- Character Height 3/16 in
- Includes (1) Asterisk (*)
- Impression Letter Type Reversed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Young Bros Stamp Works
- MFR # YOU-05053-*
- Zoro # G1921547
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 2 3/4 in |
Character Height | 3/16 in |
Shank Size Square | 5/16 in |
For Shank Diameter | 3/8 in |
Shank Size | 3/8 in x 2 3/4 in |
Shank Width | 5/16 in |
Details
Item | Hand Stamp |
Material | Steel |
Includes | (1) Asterisk (*) |
Impression Letter Type | Reversed |
Hardness | 50 On A Rockwell C Scale |
Impression Character Style | Reversed |
Product Type | Hand Stamp Kit |
For Maximum Surface Hardness | 50 on A Rockwell C Scale |
Duty | Heavy |
For Max Surface Hardness | Rockwell 50C |
Characters Included | Asterisk (*) |
Shank Thickness | 5/16 in |
Stamp Material | Steel |
Character Type Set | Individual Character |
Description
Hand Stamp, Character Height 3/16 in, Character Type Set Individual Character, Characters Included Asterisk (*), Duty Heavy, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter 3/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Reversed, Includes (1) Asterisk (*), Product Type Hand Stamp Kit, Shank Length 2 3/4 in, Shank Thickness 5/16 in, Shank Width 5/16 in, Stamp Material Steel, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 7 ft. L x Vinyl, 9/16" Thick (518S0037YB)
- CONDOR Heat Resistant Glove, Yellow/White, L (1ZPP3)
- BSC PREFERRED 9'' Elastic Loop, 1000PK (S-10750)
- SALISBURY Lineman Gloves Class 0 Epdm, 14 Inch, PR (E014BL/9)
- YOUNG BROS STAMP WORKS Hand Cut Letter Set, 3/16inH, Gothic, Steel (05272)
- YOUNG BROS STAMP WORKS Hand Stamp, 3/16" Char. H, O Char. (05271 O)
- YOUNG BROS STAMP WORKS Round Face Dot Number Set, 3/16in H, Steel (05096)
- YOUNG BROS STAMP WORKS Hand Stamp, 1/2" Char. H, M Char. (09271 M)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-3/8" Shank L, Steel, 03271 B (03271 B)
- YOUNG BROS STAMP WORKS Sharp Face Stamp Kit, 3/16in H, Gothic, 51069RF (51069RF)
- ZORO SELECT Hand Stamp, 1/4 In, Letter Set (20Y585)
- Young Bros Stamp Works Identification Products