Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp Number 9, 1/4in, Steel, Reversed
Mfr # YOU-06094-9
Zoro # G2594965
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 3 in
- Character Height 1/4 in
- Includes A
- Impression Letter Type Reversed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Young Bros Stamp Works
- MFR # YOU-06094-9
- Zoro # G2594965
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 3 in |
Character Height | 1/4 in |
Shank Size Square | 7/16 in |
For Shank Diameter | 7/16 in |
Shank Width | 7/16 in |
Shank Size | 7/16 in x 3 in |
Details
Item | Hand Stamp |
Material | Steel |
Includes | A |
Impression Letter Type | Reversed |
Hardness | 50 On A Rockwell C Scale |
Product Type | Individual Characters |
Stamp Material | Steel |
Character Type Set | Individual Character |
Impression Character Style | Reversed |
For Maximum Surface Hardness | 50 on A Rockwell C Scale |
Characters Included | 9 |
Duty | Moderate |
Shank Thickness | 7/16 in |
For Max Surface Hardness | Rockwell C50 |
Description
Hand Stamp, Character Height 1/4 in, Character Type Set Individual Character, Characters Included 9, Duty Moderate, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter 7/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Reversed, Includes A, Product Type Hand Stamp Kit, Shank Length 3 in, Shank Thickness 7/16 in, Shank Width 7/16 in, Stamp Material Steel, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON TCG75 Series Ultralight AF Hip Length Coat - Size 3XL (TCG75-CT-3XL)
- JACKSON SAFETY Quad 500 Faceshield (14233)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, 449L26 (449L26)
- LYLE Hydrochloric Acid Danger Reflective Label, 10 in H, 14 in W, English, LCU4-0394-RD_14X10 (LCU4-0394-RD_14X10)
- YOUNG BROS STAMP WORKS Hand Stamp, 3" Shank L, Steel, 06273 G (06273 G)
- YOUNG BROS STAMP WORKS Stamp Holder, #57, Steel (57009)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3" Shank L, Steel, 7093 (07093)
- YOUNG BROS STAMP WORKS Round Face Dot Number Set, 3/16in H, Steel (05096)
- YOUNG BROS STAMP WORKS Hand Cut Combo Set, 3/16in H, Gothic, Steel (05362)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3-1/8" Shank L, Steel, 8093 (08093)
- YOUNG BROS STAMP WORKS Machine Made Number Set, 3/32in H, Gothic (02091)
- Young Bros Stamp Works Identification Products