Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp Number 7, 1/8in, Steel, Reversed
Mfr # YOU-03094-7
Zoro # G2595175
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 2 1/2 in
- Character Height 1/8 in
- Includes 7
- Impression Letter Type Gothic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Young Bros Stamp Works
- MFR # YOU-03094-7
- Zoro # G2595175
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 2 1/2 in |
Character Height | 1/8 in |
Shank Size Square | 5/16 in |
Shank Width | 5/16 in |
Shank Size | 5/16 in x 2 1/2 in |
For Shank Diameter | 5/16 in |
Details
Item | Hand Stamp |
Material | Steel |
Includes | 7 |
Impression Letter Type | Gothic |
Hardness | 50 On A Rockwell C Scale |
Product Type | Individual Characters |
Shank Thickness | 5/16 in |
Characters Included | 7 |
For Maximum Surface Hardness | 50 on A Rockwell C Scale |
Impression Character Style | Gothic |
For Max Surface Hardness | Rockwell C50 |
Stamp Material | Steel |
Character Type Set | Individual Character |
Duty | Moderate |
Description
Hand Stamp, Character Height 1/8 in, Character Type Set Individual Character, Characters Included 7, Duty Moderate, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter 5/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Gothic, Includes 7, Product Type Hand Stamp Kit, Shank Length 2 1/2 in, Shank Thickness 5/16 in, Shank Width 5/16 in, Stamp Material Steel, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Single Gas Detector Kit, VOC, 1 ppm (G02-B010-000)
- KLEIN TOOLS Hard Hat, Vented, Full Brim with Headlamp, White (60407)
- WEARWELL Footwear Sanitizing Mat, Black, 2ftx2ft 8" (222)
- BDG Seamless Knit White Nylon Grey Foam Nitrile Palm, Size L (9) (99-1-9800-9)
- YOUNG BROS STAMP WORKS Hand Stamp, 3" Shank L, Steel, 06273 O (06273 O)
- YOUNG BROS STAMP WORKS Round Face Dot Number Set, 3/16in H, Steel (05096)
- YOUNG BROS STAMP WORKS Machine Made Combo Set, 1/2in H, Gothic (09361)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3" Shank L, Steel, 6273 (06273)
- YOUNG BROS STAMP WORKS Round Face Full Combo Set, 3/16in H, Steel (05365)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-1/2" Shank L, Steel, 2093 (02093)
- PICKARDT Steel Hand Stamp CE Logo, 5/16" (PIC-CE-8)
- Young Bros Stamp Works Identification Products