Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp Number 3, 5/16in, Steel, Gothic
Mfr # YOU-07093-3
Zoro # G2594938
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 3 in
- Character Height 1/2 in
- Includes 3
- Case Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # YOU-07093-3
- Zoro # G2594938
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 3 in |
Character Height | 1/2 in |
Shank Size Square | 3/8 in |
Shank Width | 1/2 in |
For Shank Diameter | 1/2 in |
Details
Item | Hand Stamp |
Material | Steel |
Includes | 3 |
Case Material | Wood |
Impression Letter Type | Gothic |
Hardness | 50 On A Rockwell C Scale |
Product Type | Individual Characters |
Characters Included | 3 |
Stamp Material | Steel |
Impression Character Style | Gothic |
For Maximum Surface Hardness | 50 on A Rockwell C Scale |
Character Type Set | Individual Character |
Duty | Heavy |
Shank Thickness | 1/2 in |
Description
Hand Stamp, Character Height 1/2 in, Character Type Set Individual Character, Characters Included 3, Duty Heavy, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter 1/2 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Gothic, Includes 3, Product Type Hand Stamp Kit, Shank Length 3 in, Shank Thickness 1/2 in, Shank Width 1/2 in, Stamp Material Steel, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 18" Height, Aluminum, Service Animal Relief Area Sign With Symbol, Landscape (OS-NS-A-1824-L-18289)
- ZING DANGER Sign, Hard Hats Required, 10X14", Sign Legend Color: Black (2122A)
- POWERWELD FR Cotton Welding Jacket, 9oz Green Sateen, Medium (PWGFRJM)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- YOUNG BROS STAMP WORKS Symbol Set, 1/4in H, Gothic, Steel (06053)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-5/8" Shank L, Steel, 6361 (06361)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-7/16" Shank L, Steel, 5361 (05361)
- YOUNG BROS STAMP WORKS Number Set, 1/8 In. H, Steel, 50 to 59 (03103 50-59)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-3/8" Shank L, Steel, 06271 C (06271 C)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-7/16" Shank L, Steel, 5271 (05271)
- YOUNG BROS STAMP WORKS Hand Cut Letter Set, 1/16in H, Gothic (01272)
- Young Bros Stamp Works Hand Stamps