Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp Number 3, 5/16in, Reversed
Mfr # YOU-07094-3
Zoro # G2594895
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 3 in
- Character Height 5/16 in
- Includes 4
- Impression Letter Type Gothic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # YOU-07094-3
- Zoro # G2594895
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 3 in |
Character Height | 5/16 in |
Shank Size Square | 1/2 in |
Shank Width | 1/2 in |
Shank Size | 1/2 in x 3 in |
For Shank Diameter | 1/2 in |
Details
Item | Hand Stamp |
Material | Steel |
Includes | 4 |
Impression Letter Type | Gothic |
Hardness | 50 On A Rockwell C Scale |
For Maximum Surface Hardness | 50 on A Rockwell C Scale |
Characters Included | 3 |
Character Type Set | Individual Character |
Shank Thickness | 1/2 in |
Product Type | Individual Characters |
Stamp Material | Steel |
Duty | Moderate |
For Max Surface Hardness | Rockwell C50 |
Impression Character Style | Gothic |
Description
Hand Stamp, Character Height 5/16 in, Character Type Set Individual Character, Characters Included 3, Duty Moderate, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter 1/2 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Gothic, Includes 4, Product Type Hand Stamp Kit, Shank Length 3 in, Shank Thickness 1/2 in, Shank Width 1/2 in, Stamp Material Steel, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Black w Yellow Stripe 4x 30' (SGT-BYS-37)
- CONDOR Exit Sign, English, 8-1/2" W, 6" H, Plastic, White (480Y59)
- NOTRAX Gray Replacement Mat for Cleaning/Scraping Zone 24 in W x 24 in L, 1/2 in (355SC024CH)
- AMMEX Nitrile Disposable Gloves, 5 Palm, Nitrile, S, Black (GPNB42100)
- YOUNG BROS STAMP WORKS Machine Made Combo Set, 1/2in H, Gothic (09361)
- YOUNG BROS STAMP WORKS Hand Cut Letter Set, 3/16inH, Gothic, Steel (05272)
- YOUNG BROS STAMP WORKS Hand Cut Combo Set, 1/16in H, Gothic, Steel (01362)
- YOUNG BROS STAMP WORKS Sharp Face Stamp Kit, 1/16in H, Gothic (11129)
- YOUNG BROS STAMP WORKS Stamp Holder, Steel (09997)
- YOUNG BROS STAMP WORKS Hand Stamp, 3" Shank L, Steel, 06093 1 (06093 1)
- PICKARDT Steel Hand Stamp with the Grounding Symbol in a Circle, 3/8" (PIC-ERD-KR-10mm)
- Young Bros Stamp Works Hand Stamps