Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp Number 2, 5/16in, Steel, Gothic
Mfr # YOU-07093-2
Zoro # G2594947
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 3 in
- Character Height 1/2 in
- Includes 2
- Case Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # YOU-07093-2
- Zoro # G2594947
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 3 in |
Character Height | 1/2 in |
Shank Size Square | 7/16 in |
For Shank Diameter | 1/2 in |
Shank Width | 1/2 in |
Details
Item | Hand Stamp |
Material | Steel |
Includes | 2 |
Case Material | Wood |
Impression Letter Type | Gothic |
Hardness | 50 On A Rockwell C Scale |
For Maximum Surface Hardness | 50 on A Rockwell C Scale |
Duty | Heavy |
Impression Character Style | Gothic |
Character Type Set | Individual Character |
Shank Thickness | 1/2 in |
Characters Included | 2 |
Product Type | Individual Characters |
Stamp Material | Steel |
Description
Hand Stamp, Character Height 1/2 in, Character Type Set Individual Character, Characters Included 2, Duty Heavy, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter 1/2 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Gothic, Includes 2, Product Type Hand Stamp Kit, Shank Length 3 in, Shank Thickness 1/2 in, Shank Width 1/2 in, Stamp Material Steel, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 7700 Series Silicone Half Mask Respirator, Without Filters (770030S)
- SCRUB ZONE Scrub Pants, L, Ceil Blue, 4.25 oz. (85221)
- DUPONT Hooded Disposable Coverall, L, 25 PK, White, SMS, Zipper (PB122SWHLG002500)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Green, M (O22008)
- YOUNG BROS STAMP WORKS Number Set, 1/4 In. H, Steel, 50 to 59 (06103 50-59)
- YOUNG BROS STAMP WORKS Machine Made Combo Set, 1/2in H, Gothic (09361)
- YOUNG BROS STAMP WORKS Number Set, 3/16 in Character Ht, Steel (YOU-05093)
- YOUNG BROS STAMP WORKS Stamp Holder, Steel (09997)
- YOUNG BROS STAMP WORKS Hand Cut Letter Set, 1/2in H, Gothic, Steel (09272)
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 5/16inH, Gothic, Steel (07092)
- C.H. HANSON Letter Stamp Set, Heavy Duty, 3/32" (20801)
- Young Bros Stamp Works Identification Products