Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp Number 1, 5/16in, Steel, Gothic
Mfr # YOU-07093-1
Zoro # G2594956
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 3 in
- Character Height 1/2 in
- Includes 2
- Impression Letter Type Reversed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # YOU-07093-1
- Zoro # G2594956
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 3 in |
Character Height | 1/2 in |
Shank Size Square | 7/16 in |
Shank Width | 1/2 in |
Shank Size | 1/2 in x 3 in |
For Shank Diameter | 1/2 in |
Details
Item | Hand Stamp |
Material | Steel |
Includes | 2 |
Impression Letter Type | Reversed |
Hardness | 50 On A Rockwell C Scale |
Characters Included | 2 |
Product Type | Individual Characters |
For Maximum Surface Hardness | 50 on A Rockwell C Scale |
Impression Character Style | Reversed |
Stamp Material | Steel |
For Max Surface Hardness | Rockwell C50 |
Character Type Set | Individual Character |
Duty | Heavy |
Shank Thickness | 1/2 in |
Description
Hand Stamp, Character Height 1/2 in, Character Type Set Individual Character, Characters Included 1, Duty Heavy, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter 1/2 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Reversed, Includes 2, Product Type Hand Stamp Kit, Shank Length 3 in, Shank Thickness 1/2 in, Shank Width 1/2 in, Stamp Material Steel, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- KISHIGO Hi-Vis Vest, Hook-Loop, Class 2, Lime, L-XL (1571-L-XL)
- LYLE Plastic Danger Sign, 4 Holes, 10"x7", U3-1411-NP_10X7 (U3-1411-NP_10X7)
- BERNE Performance Short Sleeve Pocket Tee, 5XL (BSM38)
- YOUNG BROS STAMP WORKS Reversed Letter Set, 3/16in H, Reversed (05274)
- YOUNG BROS STAMP WORKS Hand Cut Letter Set, 1/4in H, Gothic, Steel (06272)
- YOUNG BROS STAMP WORKS Heavy Duty Letter Set, 5/8in H, Gothic (10273)
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 1/2in H, Gothic, Steel (09092)
- YOUNG BROS STAMP WORKS Locksmith Stamp, 1/16 In., Do Not Copy (01 DNC)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-7/16" Shank L, Steel, 5271 (05271)
- YOUNG BROS STAMP WORKS Sharp Face Stamp Kit, 3/16in H, Gothic, 51069RD (51069RD)
- Young Bros Stamp Works Identification Products