Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp Letter J, 3/16in, Reversed
Mfr # YOU-05274-J
Zoro # G2595008
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 2 3/4 in
- Character Height 3/16 in
- Includes J
- Case Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # YOU-05274-J
- Zoro # G2595008
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 2 3/4 in |
Character Height | 3/16 in |
Shank Size Square | 3/8 in |
For Shank Diameter | 3/8 in |
Shank Width | 3/8 in |
Shank Size | 3/8 in x 2 3/4 in |
Details
Item | Hand Stamp |
Material | Steel |
Includes | J |
Case Material | Wood |
Impression Letter Type | Gothic |
Hardness | 50 On A Rockwell C Scale |
Impression Character Style | Gothic |
Characters Included | J |
For Max Surface Hardness | Rockwell C50 |
Shank Thickness | 3/8 in |
Product Type | Individual Characters |
For Maximum Surface Hardness | 50 on A Rockwell C Scale |
Character Type Set | Individual Character |
Letter Casing | Uppercase |
Duty | Moderate |
Stamp Material | Steel |
Description
Hand Stamp, Character Height 3/16 in, Character Type Set Individual Character, Characters Included J, Duty Moderate, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter 3/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Gothic, Includes J, Letter Casing Uppercase, Product Type Hand Stamp Kit, Shank Length 2 3/4 in, Shank Thickness 3/8 in, Shank Width 3/8 in, Stamp Material Steel, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Preformed Thermoplastic, Stop, 90 mil (PR-TH-3624)
- N-FERNO BY ERGODYNE Beanie Cap, Over The Head, Orange (6804)
- HONEYWELL Bw Technologies By Honeywell Bw Clip Bwc2-M Single Gas Co Monitor, (BWC2-M)
- NMC Danger Kerosene Sign, D334R (D334R)
- YOUNG BROS STAMP WORKS Machine Made Combo Set, 1/16in H, Gothic (01361)
- YOUNG BROS STAMP WORKS Heavy Duty Letter Set, 5/8in H, Gothic (10273)
- YOUNG BROS STAMP WORKS Hand Stamp, 1/8" Char H, Period (.) Char. (03271 Period)
- YOUNG BROS STAMP WORKS Sharp Face Stamp Kit, 3/16in H, Gothic, 51069RF (51069RF)
- YOUNG BROS STAMP WORKS Reversed Letter Set, 3/16in H, Reversed (05274)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/4" Shank L, Steel, 4273 (04273)
- YOUNG BROS STAMP WORKS Reversed Combo Set, 3/32in H, Reversed (02364)
- Young Bros Stamp Works Identification Products