Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp Letter G, 1/8in, Steel, Reversed
Mfr # YOU-03274-G
Zoro # G2595041
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 2 1/2 in
- Character Height 1/8 in
- Includes G
- Impression Letter Type Gothic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Young Bros Stamp Works
- MFR # YOU-03274-G
- Zoro # G2595041
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 2 1/2 in |
Character Height | 1/8 in |
Shank Size Square | 5/16 in |
Shank Size | 5/16 in x 2 1/2 in |
Shank Width | 5/16 in |
For Shank Diameter | 5/16 in |
Details
Item | Hand Stamp |
Material | Steel |
Includes | G |
Impression Letter Type | Gothic |
Hardness | 50 On A Rockwell C Scale |
Product Type | Individual Characters |
Characters Included | G |
Shank Thickness | 5/16 in |
Character Type Set | Individual Character |
Duty | Moderate |
For Maximum Surface Hardness | 50 on A Rockwell C Scale |
Stamp Material | Steel |
Impression Character Style | Gothic |
Letter Casing | Uppercase |
For Max Surface Hardness | Rockwell C50 |
Description
Hand Stamp, Character Height 1/8 in, Character Type Set Individual Character, Characters Included G, Duty Moderate, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter 5/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Gothic, Includes G, Letter Casing Uppercase, Product Type Hand Stamp Kit, Shank Length 2 1/2 in, Shank Thickness 5/16 in, Shank Width 5/16 in, Stamp Material Steel, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Watch Your Step Sign, CGA12AB (CGA12AB)
- IRONCLAD PERFORMANCE WEAR MIG Welding Gloves, Cowhide Palm, S, PR (WMIG-02-S)
- 3M DBI-SALA Fall Protection Harness, Vest Style, S (1401200)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, HPPE, XL/10, PR (SKC6FN-05-XL)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/8" Shank L, Steel, 93 (00093)
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 1/2in H, Gothic, Steel (09092)
- YOUNG BROS STAMP WORKS Sharp Face Stamp Kit, 3/32in H, Gothic (21129)
- YOUNG BROS STAMP WORKS Round Face Dot Combo Set, 3/8in H, Steel (08366)
- YOUNG BROS STAMP WORKS Locksmith Stamp, 1/4in, Do Not Duplicate (01 DND)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3-1/8" Shank L, Steel, 8273 (08273)
- GROZ Letter Stamps, Steel, 5mm (26104)
- Young Bros Stamp Works Identification Products