Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp Letter C, 5/16in, Steel, Gothic
Mfr # YOU-07273-C
Zoro # G2594840
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 3 in
- Character Height 1/2 in
- Includes C
- Impression Letter Type Reversed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # YOU-07273-C
- Zoro # G2594840
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 3 in |
Character Height | 1/2 in |
Shank Size Square | 1/2 in |
For Shank Diameter | 1/2 in |
Shank Width | 1/2 in |
Details
Item | Hand Stamp |
Material | Steel |
Includes | C |
Impression Letter Type | Reversed |
Hardness | 50 On A Rockwell C Scale |
Impression Character Style | Reversed |
For Maximum Surface Hardness | 50 on A Rockwell C Scale |
Product Type | Individual Characters |
Characters Included | C |
Shank Thickness | 1/2 in |
Duty | Heavy |
Letter Casing | Uppercase |
Character Type Set | Individual Character |
Stamp Material | Steel |
Description
Hand Stamp, Character Height 1/2 in, Character Type Set Individual Character, Characters Included C, Duty Heavy, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter 1/2 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Reversed, Includes C, Letter Casing Uppercase, Product Type Hand Stamp Kit, Shank Length 3 in, Shank Thickness 1/2 in, Shank Width 1/2 in, Stamp Material Steel, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Raincoat with Detachable Hood, Yellow (360CX5)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-735)
- PIG Build-A-Berm Spill Containment Berm (PLR514)
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0044BL)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-1/2" Shank L, Steel, 03273 P (03273 P)
- YOUNG BROS STAMP WORKS Hand Cut Combo Set, 3/8in H, Gothic, Steel (08362)
- YOUNG BROS STAMP WORKS Reversed Number Set, 1/8in H, Reversed (03094)
- YOUNG BROS STAMP WORKS Hand Cut Letter Set, 3/32inH, Gothic, Steel (02272)
- YOUNG BROS STAMP WORKS Hand Cut Combo Set, 1/16in H, Gothic, Steel (01362)
- YOUNG BROS STAMP WORKS Symbol Set, 1/8in H, Gothic, Steel (03053)
- C.H. HANSON 3/8 Letter Rhino Hand Stamp Set (21770)
- Young Bros Stamp Works Identification Products