Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp Letter C, 1/8in, Steel, Reversed
Mfr # YOU-03274-C
Zoro # G2595050
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 2 1/2 in
- Character Height 1/8 in
- Includes C
- Impression Letter Type Gothic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # YOU-03274-C
- Zoro # G2595050
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 2 1/2 in |
Character Height | 1/8 in |
Shank Size Square | 5/16 in |
For Shank Diameter | 5/16 in |
Shank Width | 5/16 in |
Shank Size | 5/16 in x 2 1/2 in |
Details
Item | Hand Stamp |
Material | Steel |
Includes | C |
Impression Letter Type | Gothic |
Hardness | 50 On A Rockwell C Scale |
For Maximum Surface Hardness | 50 on A Rockwell C Scale |
Character Type Set | Individual Character |
For Max Surface Hardness | Rockwell C50 |
Stamp Material | Steel |
Impression Character Style | Gothic |
Duty | Moderate |
Shank Thickness | 5/16 in |
Letter Casing | Uppercase |
Product Type | Individual Characters |
Characters Included | C |
Description
Hand Stamp, Character Height 1/8 in, Character Type Set Individual Character, Characters Included C, Duty Moderate, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter 5/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Gothic, Includes C, Letter Casing Uppercase, Product Type Hand Stamp Kit, Shank Length 2 1/2 in, Shank Thickness 5/16 in, Shank Width 5/16 in, Stamp Material Steel, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Alum Danger Do Not Enter, 10"x7", LCU4-0345-NA_10X7 (LCU4-0345-NA_10X7)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 40B:C, Dry Chemical, 5.5 lb (13514)
- MOLDEX Battleplugs(R) Reusable Soft Plastic Ear Plugs, Bell Shape, 24 dB, Yellow, 1 PR (6497)
- KISHIGO 2X-3X Royal Blue Enhanced Visibility Multi Pocket Vest (B102-2X-3X)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3-3/8" Shank L, Steel, 9271 (09271)
- YOUNG BROS STAMP WORKS Number Set, 1/4 In. H, Steel, 20 to 29 (06103 20-29)
- YOUNG BROS STAMP WORKS Symbol Set, 1/4in H, Gothic, Steel (06053)
- YOUNG BROS STAMP WORKS Hand Stamp, 3" Shank L, Steel, 06273 P (06273 P)
- YOUNG BROS STAMP WORKS Reversed Letter Set, 1/16in H, Reversed (01274)
- YOUNG BROS STAMP WORKS Hand Stamp, 3" Shank L, Steel, 06273 K (06273 K)
- C.H. HANSON Letter/Number Stamp Set, Reversed, 1/16" (25683)
- Young Bros Stamp Works Hand Stamps