Shop All Hand Stamps
This Product is Discontinued
Young Bros Stamp Works
Hand Stamp Letter B, 1/8in, Steel, Gothic (Discontinued)
Mfr # YOU-03273-B
Zoro # G2595105
This Product is Discontinued
Key Features
- Material Steel
- Shank Length 2 3/8 in
- Character Height 1/8 in
- Impression Letter Type Gothic
- Hardness 50 On A Rockwell C Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # YOU-03273-B
- Zoro # G2595105
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 2 3/8 in |
Character Height | 1/8 in |
Shank Size Square | 1/4 in |
Shank Width | 5/16 in |
Shank Size | 5/16 in x 2 3/8 in |
Details
Item | Hand Stamp |
Material | Steel |
Impression Letter Type | Gothic |
Hardness | 50 On A Rockwell C Scale |
Impression Character Style | Gothic |
Stamp Material | Steel |
Duty | Heavy |
Shank Thickness | 5/16 in |
Characters Included | B |
For Maximum Surface Hardness | 50 on A Rockwell C Scale |
For Max Surface Hardness | Rockwell C50 |
Product Type | Individual Characters |
Character Type Set | Individual Character |
Letter Casing | Uppercase |
Description
Hand Stamp, Character Height 5/16 in, Character Type Set Individual Character, Characters Included B, Duty Heavy, For Maximum Surface Hardness 50 on A Rockwell C Scale, Impression Character Style Gothic, Includes B, Letter Casing Uppercase, Product Type Hand Stamp Kit, Shank Length 2 3/8 in, Shank Thickness 5/16 in, Shank Width 5/16 in, Stamp Material Steel, Standards Not Applicable, US DOE RDT-F7-3T Specification Compliance Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.