Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp, 5/16" Char. H, X Char.
Mfr # 07271 X
Zoro # G808841987
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 2 7/8 in
- Character Height 5/16 in
- Includes X
- Case Material Wood
- Letter Casing Uppercase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # 07271 X
- Zoro # G808841987
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 2 7/8 in |
Character Height | 5/16 in |
Holder Shank Size | 7/16 in |
For Shank Diameter | 7/16 |
Shank Width | 7/16 in |
Details
Item | Hand Stamp |
Includes | X |
Case Material | Wood |
Letter Casing | Uppercase |
For Maximum Surface Hardness | 50 on A Rockwell C Scale |
Characters Included | X |
Stamp Material | Steel |
Impression Character Style | Gothic |
Character Type Set | Individual Character |
Maximum Characters per Line | 1 |
Shank Thickness | 7/16 in |
Includes Holder | No |
Duty | Moderate |
Product Type | Steel Type Character |
Description
Hand Stamp, Character Height 5/16 in, Character Type Set Individual Character, Characters Included X, Duty Moderate, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter 7/16, Holder Length Not Applicable, Holder Shank Size 7/16 in, Holder Width Not Applicable, Impression Character Style Gothic, Includes X, Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line 1, Product Type Steel Type Character, Replacement Holder Mfr. Model Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1623-RD_7X5 (U3-1623-RD_7X5)
- LAKELAND Disposable Sleeve Apron, White, L (PBL141-LG)
- AZUSA SAFETY Commander 13 ga. Polyester Work Gloves, Crinkle Latex Palm Coating, Black, 2XL (CM4000)
- ACCUFORM Danger Security Sign, 7X10", Al, Eng, Width: 10" (MLKT106VA)
- YOUNG BROS STAMP WORKS Number Set, 1/4 In. H, Steel, 30 to 39 (06103 30-39)
- YOUNG BROS STAMP WORKS Hand Stamp, 3" Shank L, Steel, 06273 P (06273 P)
- YOUNG BROS STAMP WORKS Hand Cut Letter Set, 1/4in H, Gothic, Steel (06272)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-3/8" Shank L, Steel, 06271 B (06271 B)
- YOUNG BROS STAMP WORKS Locksmith Stamp, 1/16 In., Do Not Copy (01 DNC)
- YOUNG BROS STAMP WORKS Hand Stamp, 3/16" Char. H, O Char. (05271 O)
- YOUNG BROS STAMP WORKS Number Set, 3/16 in Character Ht, Steel (YOU-05093)
- Young Bros Stamp Works Hand Stamps