Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp, 3/8" Char. H, S Char.
Mfr # 08271 S
Zoro # G108841977
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 2 7/8 in
- Character Height 3/8 in
- Includes S
- Case Material Wood
- Impression Character Style Gothic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Young Bros Stamp Works
- MFR # 08271 S
- Zoro # G108841977
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 2 7/8 in |
Character Height | 3/8 in |
Holder Shank Size | 1/2 in |
Shank Width | 1/2 in |
For Shank Diameter | 1/2 |
Details
Item | Hand Stamp |
Includes | S |
Case Material | Wood |
Impression Character Style | Gothic |
Stamp Material | Steel |
Letter Casing | Uppercase |
For Maximum Surface Hardness | 50 on A Rockwell C Scale |
Characters Included | S |
Character Type Set | Individual Character |
Product Type | Steel Type Character |
Duty | Moderate |
Shank Thickness | 1/2 in |
Includes Holder | No |
Maximum Characters per Line | 1 |
Description
Hand Stamp, Character Height 3/8 in, Character Type Set Individual Character, Characters Included S, Duty Moderate, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter 1/2, Holder Length Not Applicable, Holder Shank Size 1/2 in, Holder Width Not Applicable, Impression Character Style Gothic, Includes S, Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line 1, Product Type Steel Type Character, Replacement Holder Mfr. Model Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Z35)
- PAULSON Universal Sun Shade, For Use With Use with Most Full-Brim Hard Hats Dark Green (A-S1)
- RADIANS Radians SV7B Surveyor Type R Class 2 Safety Vest (SV7B-2ZGM-4X/5X)
- ONYX Sport Vest, Mesh Classic, Realtree, 4XL (116200-812-080-15)
- YOUNG BROS STAMP WORKS Number Set, 1/4 In. H, Steel, 10 to 19 (06103 10-19)
- YOUNG BROS STAMP WORKS Reversed Number Set, 1/16in H, Reversed (01094)
- YOUNG BROS STAMP WORKS Reversed Combo Set, 3/32in H, Reversed (02364)
- YOUNG BROS STAMP WORKS Machine Made Combo Set, 1/2in H, Gothic (09361)
- YOUNG BROS STAMP WORKS Hand Cut Combo Set, 1/8in H, Gothic, Steel (03362)
- YOUNG BROS STAMP WORKS Hand Cut Combo Set, 1/4in H, Gothic, Steel (06362)
- YOUNG BROS STAMP WORKS Locksmith Stamp, 1/4in, Do Not Duplicate (01 DND)
- Young Bros Stamp Works Hand Stamps