Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp, 3/8" Char H, Period (.) Char.
Mfr # 08271 Period
Zoro # G808842076
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 2 7/8 in
- Character Height 3/8 in
- Includes Period (.)
- Case Material Wood
- For Maximum Surface Hardness 50 on A Rockwell C Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # 08271 Period
- Zoro # G808842076
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 2 7/8 in |
Character Height | 3/8 in |
Holder Shank Size | 1/2 in |
Shank Width | 1/2 in |
For Shank Diameter | 1/2 |
Details
Item | Hand Stamp |
Includes | Period (.) |
Case Material | Wood |
For Maximum Surface Hardness | 50 on A Rockwell C Scale |
Impression Character Style | Gothic |
Characters Included | Period (.) |
Stamp Material | Steel |
Character Type Set | Individual Character |
Letter Casing | Uppercase |
Product Type | Steel Type Character |
Includes Holder | No |
Shank Thickness | 1/2 in |
Duty | Moderate |
Maximum Characters per Line | 1 |
Description
Hand Stamp, Character Height 3/8 in, Character Type Set Individual Character, Characters Included Period (.), Duty Moderate, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter 1/2, Holder Length Not Applicable, Holder Shank Size 1/2 in, Holder Width Not Applicable, Impression Character Style Gothic, Includes Period (.), Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line 1, Product Type Steel Type Character
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Men's Black Polyester/Cotton Jacket size L (LJ60BS RG L)
- C.H. HANSON Blank Tag, Round, Yellow, PK5 (43083)
- BROTHER Tape Cassette, 5.1 mm Max. Wire Diameter (HSe621E)
- CAT WORKWEAR FR Fire Resistant Cargo Pants, Navy (1810006-57E)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/4" Shank L, Steel, 5093 (05093)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-1/2" Shank L, Steel, 2093 (02093)
- YOUNG BROS STAMP WORKS Locksmith Stamp, 1/4in, Do Not Duplicate (01 DND)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/4" Shank L, Steel, 4273 (04273)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-7/8" Shank L, Steel (08361)
- YOUNG BROS STAMP WORKS Reversed Number Set, 3/16in H, Reversed (05094)
- C.H. HANSON Letter Stamp Set, Heavy Duty, 5/32" (20901)
- Young Bros Stamp Works Identification Products