Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp, 3/8" Char. H, A Char.
Mfr # 08271 A
Zoro # G008841992
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 2 7/8 in
- Character Height 3/8 in
- Includes A
- Case Material Wood
- Holder Shank Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # 08271 A
- Zoro # G008841992
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 2 7/8 in |
Character Height | 3/8 in |
Holder Shank Size | 1/2 in |
For Shank Diameter | 1/2 |
Shank Width | 1/2 in |
Details
Item | Hand Stamp |
Includes | A |
Case Material | Wood |
For Maximum Surface Hardness | 50 on A Rockwell C Scale |
Characters Included | A |
Stamp Material | Steel |
Letter Casing | Uppercase |
Impression Character Style | Gothic |
Character Type Set | Individual Character |
Duty | Moderate |
Shank Thickness | 1/2 in |
Includes Holder | No |
Product Type | Steel Type Character |
Maximum Characters per Line | 1 |
Description
Hand Stamp, Character Height 3/8 in, Character Type Set Individual Character, Characters Included A, Duty Moderate, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter 1/2, Holder Length Not Applicable, Holder Shank Size 1/2 in, Holder Width Not Applicable, Impression Character Style Gothic, Includes A, Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line 1, Product Type Steel Type Character, Replacement Holder Mfr. Model Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X6X12BYL)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, M (CEC2KH RG 40)
- BRADY Brady BMP21 Series Nylon Cloth Wire & Cable Labels, 3-4"W X 16'L, Black-White, M21-750-499 (M21-750-499)
- SHOWA Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, L, PR (376L-08)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-3/8" Shank L, Steel, 06271 C (06271 C)
- YOUNG BROS STAMP WORKS Machine Made Letter Set, 3/32in H, Gothic (02271)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-5/8" Shank L, Steel, 6361 (06361)
- YOUNG BROS STAMP WORKS Hand Stamp, 3" Shank L, Steel, 06273 B (06273 B)
- YOUNG BROS STAMP WORKS Heavy Duty Letter Set, 5/8in H, Gothic (10273)
- YOUNG BROS STAMP WORKS Hand Cut Combo Set, 3/32in H, Gothic, Steel (02362)
- PICKARDT Steel Hand Stamp CE Logo, 1/4" (PIC-CE-6)
- Young Bros Stamp Works Identification Products