Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp, 3/32" Char H, Period (.) Char.
Mfr # 02271 Period
Zoro # G408841929
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 2 3/8 in
- Character Height 3/32 in
- Includes Period (.)
- Case Material Wood
- For Maximum Surface Hardness 50 on A Rockwell C Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # 02271 Period
- Zoro # G408841929
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 2 3/8 in |
Character Height | 3/32 in |
Holder Shank Size | 1/4 in |
For Shank Diameter | 1/4 |
Shank Width | 1/4 in |
Details
Item | Hand Stamp |
Includes | Period (.) |
Case Material | Wood |
For Maximum Surface Hardness | 50 on A Rockwell C Scale |
Stamp Material | Steel |
Characters Included | Period (.) |
Impression Character Style | Gothic |
Character Type Set | Individual Character |
Letter Casing | Uppercase |
Duty | Moderate |
Shank Thickness | 1/4 in |
Product Type | Steel Type Character |
Includes Holder | No |
Maximum Characters per Line | 1 |
Description
Hand Stamp, Character Height 3/32 in, Character Type Set Individual Character, Characters Included Period (.), Duty Moderate, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter 1/4, Holder Length Not Applicable, Holder Shank Size 1/4 in, Holder Width Not Applicable, Impression Character Style Gothic, Includes Period (.), Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line 1, Product Type Steel Type Character
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Wrist Wrap, L/XL, Ambidextrous, Black (4WW03)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1110625)
- CAIMAN Cold Protection Gloves, Heatrac Lining, 2XL (2960-7)
- LYLE Fire Lane Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (T1-1058-EG_12x18)
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 1/16inH, Gothic, Steel (01092)
- YOUNG BROS STAMP WORKS Hand Stamp, 3" Shank L, Steel, 06273 X (06273 X)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/4" Shank L, Steel, 5363 (05363)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-7/16" Shank L, Steel, 5361 (05361)
- YOUNG BROS STAMP WORKS Type Holder, #29, Steel (29009)
- YOUNG BROS STAMP WORKS Machine Made Number Set, 1/16in H, Gothic (01091)
- C.H. HANSON Letter Stamp Set, Heavy Duty, 5/32" (20901)
- Young Bros Stamp Works Hand Stamps