Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp, 3/32" Char. H, C Char.
Mfr # 02271 C
Zoro # G108842127
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 2 3/8 in
- Character Height 3/32 in
- Includes C
- Case Material Wood
- Letter Casing Uppercase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # 02271 C
- Zoro # G108842127
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 2 3/8 in |
Character Height | 3/32 in |
Holder Shank Size | 1/4 in |
For Shank Diameter | 1/4 |
Shank Width | 1/4 in |
Details
Item | Hand Stamp |
Includes | C |
Case Material | Wood |
Letter Casing | Uppercase |
For Maximum Surface Hardness | 50 on A Rockwell C Scale |
Characters Included | C |
Impression Character Style | Gothic |
Stamp Material | Steel |
Character Type Set | Individual Character |
Maximum Characters per Line | 1 |
Shank Thickness | 1/4 in |
Includes Holder | No |
Duty | Moderate |
Product Type | Steel Type Character |
Description
Hand Stamp, Character Height 3/32 in, Character Type Set Individual Character, Characters Included C, Duty Moderate, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter 1/4, Holder Length Not Applicable, Holder Shank Size 1/4 in, Holder Width Not Applicable, Impression Character Style Gothic, Includes C, Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line 1, Product Type Steel Type Character, Replacement Holder Mfr. Model Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Blaze, High Visibility Exam Gloves, 5.1 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Orange (N484)
- TINGLEY Eclipse Flame-Resistant Jacket, Blue, XL, 31 in. L (J44241)
- LYLE No Trespassing Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU1-0159-RA_10x14)
- GEORGIA BOOT Size 11 Men's 6 in Work Boot Steel Work Boot, Dark Chocolate (G6633)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/4" Shank L, Steel, 4363 (04363)
- YOUNG BROS STAMP WORKS Symbol Set, 3/16in H, Gothic, Steel (05053)
- YOUNG BROS STAMP WORKS Hand Cut Letter Set, 3/8in H, Gothic, Steel (08272)
- YOUNG BROS STAMP WORKS Hand Stamp, 1/8" Char H, Period (.) Char. (03271 Period)
- YOUNG BROS STAMP WORKS Hand Stamp, 3" Shank L, Steel, 06273 K (06273 K)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3" Shank L, Steel, 7093 (07093)
- PICKARDT Steel Hand Stamp with the Grounding Symbol, 3/8" (PIC-ERD-10mm)
- Young Bros Stamp Works Hand Stamps