Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp, 3/16" Char. H, 4 Char.
Mfr # 05091 4
Zoro # G008842005
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 2 7/16 in
- Character Height 3/16 in
- Includes 4
- Case Material Wood
- Holder Shank Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Young Bros Stamp Works
- MFR # 05091 4
- Zoro # G008842005
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 2 7/16 in |
Character Height | 3/16 in |
Holder Shank Size | 5/16 in |
For Shank Diameter | 5/16 |
Shank Width | 5/16 in |
Details
Item | Hand Stamp |
Includes | 4 |
Case Material | Wood |
Impression Character Style | Gothic |
Stamp Material | Steel |
Characters Included | 4 |
For Maximum Surface Hardness | 50 on A Rockwell C Scale |
Character Type Set | Individual Character |
Shank Thickness | 5/16 in |
Product Type | Steel Type Character |
Includes Holder | No |
Duty | Moderate |
Letter Casing | Uppercase |
Maximum Characters per Line | 1 |
Description
Hand Stamp, Character Height 3/16 in, Character Type Set Individual Character, Characters Included 4, Duty Moderate, For Maximum Surface Hardness 50 on A Rockwell C Scale, For Shank Diameter 5/16, Holder Length Not Applicable, Holder Shank Size 5/16 in, Holder Width Not Applicable, Impression Character Style Gothic, Includes 4, Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line 1, Product Type Steel Type Character, Replacement Holder Mfr. Model Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Bolton Painters Bib, Med (S810)
- M A MATTING Hog Heaven Mat 7/8", Black 3' x 12' (4220312100)
- DEX SAVIOR Mechanic Gloves, Goat Grain Palm, Blue, Small (MG301/S)
- 3M Anti-Slip Tape, Gray, 2 in x 60 ft. (370-2X60)
- YOUNG BROS STAMP WORKS Reversed Number Set, 3/32in H, Reversed (02094)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-3/8" Shank L, Steel, 06271 C (06271 C)
- YOUNG BROS STAMP WORKS Machine Made Number Set, 3/8in H, Gothic (08091)
- YOUNG BROS STAMP WORKS Heavy Duty Letter Set, 1/16in H, Gothic (01273)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-5/8" Shank L, Steel, 06271 P (06271 P)
- YOUNG BROS STAMP WORKS Heavy Duty Number Set, 1/16in H, Gothic (01093)
- ZORO SELECT Stamp Holder, 1/4 In. H, Steel (1F120)
- Young Bros Stamp Works Identification Products