Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp, 3" Shank L, Steel, 06273 Z
Mfr # 06273 Z
Zoro # G5911565
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 3 in
- Character Height 1/4 in
- Includes Z
- Impression Letter Type Gothic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # 06273 Z
- Zoro # G5911565
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 3 in |
Character Height | 1/4 in |
Shank Size Square | 7/16 in |
Shank Width | 7/16 in |
For Shank Diameter | 7/16 in |
Details
Item | Hand Stamp |
Material | Steel |
Includes | Z |
Impression Letter Type | Gothic |
Hardness | Up to 50 On Rockwell C Scale |
Indication | Three Grooves On Thumb Side of Stamp for Easier Gripping and Orientation, Character and Size Marked On Side of Stamp |
Product Type | Individual Characters |
Shank Thickness | 7/16 in |
Characters Included | Z |
Stamp Material | Steel |
Duty | Heavy |
Letter Casing | Uppercase |
Impression Character Style | Gothic |
For Maximum Surface Hardness | Up to 50 on Rockwell C Scale |
Character Type Set | Individual Character |
Description
Hand Stamp, Character Height 1/4 in, Character Type Set Individual Character, Characters Included Z, Duty Heavy, For Maximum Surface Hardness Up to 50 on Rockwell C Scale, For Shank Diameter 7/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Gothic, Includes Z, Letter Casing Uppercase, Product Type Hand Stamp Kit, Shank Length 3 in, Shank Thickness 7/16 in, Shank Width 7/16 in, Stamp Material Steel, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE XL Nylon Cooling Vest, Silver (6665)
- XPOSE SAFETY Retractable Cone Bar, PVC, 72-120" L, Black/Yellow (CBY72/120-4-X-S)
- EATON Tower Light LED Module Steady, Red (SL7-L24-R)
- NMC California Hazardous Waste Label (HW15)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-3/8" Shank L, Steel, 03271 M (03271 M)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-3/8" Shank L, Steel, 03271 B (03271 B)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-3/8" Shank L, Steel, 03271 E (03271 E)
- YOUNG BROS STAMP WORKS Hand Stamp, 3" Shank L, Steel, 06273 O (06273 O)
- YOUNG BROS STAMP WORKS Heavy Duty Letter Set, 5/8in H, Gothic (10273)
- YOUNG BROS STAMP WORKS Type Holder, #29, Steel (29009)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/8" Shank L, Steel, 93 (00093)
- Young Bros Stamp Works Hand Stamps