Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp, 3" Shank L, Steel, 06273 W
Mfr # 06273 W
Zoro # G5911599
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 3 in
- Character Height 1/4 in
- Includes W
- Impression Letter Type Gothic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Young Bros Stamp Works
- MFR # 06273 W
- Zoro # G5911599
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 3 in |
Character Height | 1/4 in |
Shank Size Square | 7/16 in |
Shank Width | 7/16 in |
For Shank Diameter | 7/16 in |
Details
Item | Hand Stamp |
Material | Steel |
Includes | W |
Impression Letter Type | Gothic |
Indication | Three Grooves On Thumb Side of Stamp for Easier Gripping and Orientation, Character and Size Marked On Side of Stamp |
Hardness | Up to 50 On Rockwell C Scale |
Product Type | Individual Characters |
Impression Character Style | Gothic |
Stamp Material | Steel |
Letter Casing | Uppercase |
Duty | Heavy |
Characters Included | W |
Shank Thickness | 7/16 in |
For Maximum Surface Hardness | Up to 50 on Rockwell C Scale |
Character Type Set | Individual Character |
Description
Hand Stamp, Character Height 1/4 in, Character Type Set Individual Character, Characters Included W, Duty Heavy, For Maximum Surface Hardness Up to 50 on Rockwell C Scale, For Shank Diameter 7/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Gothic, Includes W, Letter Casing Uppercase, Product Type Hand Stamp Kit, Shank Length 3 in, Shank Thickness 7/16 in, Shank Width 7/16 in, Stamp Material Steel, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, M, 1 PR (74-048)
- MAGID Impact Gloves, 3XL, Black (TRX606-XXXL)
- SIGNMISSION Notice Sign-Hairnets and Beard Covers Reqd In Area-10x14 OSHA Safety Sign, 14" H, NS-Hairnets (NS-Hairnets)
- AIR SYSTEMS INTL Air Systems International Floor Mount Single Cylinder Fragmentation Fill Station, FRAG-1 (FRAG-1)
- YOUNG BROS STAMP WORKS Hand Stamp, 2-3/8" Shank L, Steel, 03271 E (03271 E)
- YOUNG BROS STAMP WORKS Number Set, 1/4 In. H, Steel, 50 to 59 (06103 50-59)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-5/8" Shank L, Steel, 6361 (06361)
- YOUNG BROS STAMP WORKS Round Face Full Combo Set, 3/8in H, Steel (08365)
- YOUNG BROS STAMP WORKS Stamp Holder, #57, Steel (57009)
- YOUNG BROS STAMP WORKS Sharp Face Stamp Kit, 3/32in H, Gothic (21129)
- YOUNG BROS STAMP WORKS Locksmith Stamp, 1/16 In., Do Not Copy (01 DNC)
- Young Bros Stamp Works Hand Stamps