Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp, 3" Shank L, Steel, 06273 M
Mfr # 06273 M
Zoro # G5911696
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 3 in
- Character Height 1/4 in
- Includes M
- Impression Letter Type Gothic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # 06273 M
- Zoro # G5911696
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 3 in |
Character Height | 1/4 in |
Shank Size Square | 7/16 in |
Shank Size | 7/16 in x 3 in |
For Shank Diameter | 7/16 in |
Shank Width | 7/16 in |
Details
Item | Hand Stamp |
Material | Steel |
Includes | M |
Impression Letter Type | Gothic |
Hardness | Up to 50 On Rockwell C Scale |
Indication | Three Grooves On Thumb Side of Stamp for Easier Gripping and Orientation, Character and Size Marked On Side of Stamp |
Characters Included | M |
For Maximum Surface Hardness | Up to 50 on Rockwell C Scale |
Shank Thickness | 7/16 in |
Stamp Material | Steel |
Duty | Heavy |
For Max Surface Hardness | Rockwell C50 |
Letter Casing | Uppercase |
Character Type Set | Individual Character |
Product Type | Individual Characters |
Impression Character Style | Gothic |
Description
Hand Stamp, Character Height 1/4 in, Character Type Set Individual Character, Characters Included M, Duty Heavy, For Maximum Surface Hardness Up to 50 on Rockwell C Scale, For Shank Diameter 7/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Gothic, Includes M, Letter Casing Uppercase, Product Type Hand Stamp Kit, Shank Length 3 in, Shank Thickness 7/16 in, Shank Width 7/16 in, Stamp Material Steel, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R No Touch(TM) Disposable Foam Probed Test Ear Plugs, Bell Shape, 29 dB, Purple, 50 PK (393-2013-50)
- KIMTECH Kimtech, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, S, 200 PK, Blue (62826)
- GUARDIAN D-Bolt Anchor Connector, 3 in. dia. (00373)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACF-TBBDP23XG)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3" Shank L, Steel, 6363 (06363)
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 1/16inH, Gothic, Steel (01092)
- YOUNG BROS STAMP WORKS Reversed Letter Set, 1/16in H, Reversed (01274)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3" Shank L, Steel, 7093 (07093)
- YOUNG BROS STAMP WORKS Hand Cut Letter Set, 1/4in H, Gothic, Steel (06272)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/4" Shank L, Steel, 4273 (04273)
- PICKARDT Steel Hand Stamp CE Logo, 5/16" (PIC-CE-8)
- Young Bros Stamp Works Identification Products