Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp, 3" Shank L, Steel, 06273 L
Mfr # 06273 L
Zoro # G5911705
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 3 in
- Character Height 1/4 in
- Includes L
- Impression Letter Type Gothic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # 06273 L
- Zoro # G5911705
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 3 in |
Character Height | 1/4 in |
Shank Size Square | 7/16 in |
Shank Width | 7/16 in |
For Shank Diameter | 7/16 in |
Details
Item | Hand Stamp |
Material | Steel |
Includes | L |
Impression Letter Type | Gothic |
Indication | Three Grooves On Thumb Side of Stamp for Easier Gripping and Orientation, Character and Size Marked On Side of Stamp |
Hardness | Up to 50 On Rockwell C Scale |
Impression Character Style | Gothic |
Product Type | Individual Characters |
Characters Included | L |
Letter Casing | Uppercase |
Stamp Material | Steel |
Character Type Set | Individual Character |
Duty | Heavy |
For Maximum Surface Hardness | Up to 50 on Rockwell C Scale |
Shank Thickness | 7/16 in |
Description
Hand Stamp, Character Height 1/4 in, Character Type Set Individual Character, Characters Included L, Duty Heavy, For Maximum Surface Hardness Up to 50 on Rockwell C Scale, For Shank Diameter 7/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Gothic, Includes L, Letter Casing Uppercase, Product Type Hand Stamp Kit, Shank Length 3 in, Shank Thickness 7/16 in, Shank Width 7/16 in, Stamp Material Steel, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA-GUARD Portable Expandable Safety Barricades, Yellow/Black (VG-6000-C)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Orange, L (70129_290-L)
- FLORSHEIM Oxford Shoes, Comp, Mn, 12D, PR (FS2400)
- SHOWA Nitrile Coated Gloves, 3/4 Dip Coverage, White/Gray, M, PR (4000P-09)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3-3/8" Shank L, Steel, 9271 (09271)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-7/16" Shank L, Steel, 5271 (05271)
- YOUNG BROS STAMP WORKS Number Set, 1/4 In. H, Steel, 10 to 19 (06103 10-19)
- YOUNG BROS STAMP WORKS Reversed Combo Set, 1/8inH, Reversed, Steel (03364)
- YOUNG BROS STAMP WORKS Locksmith Stamp, 3/32 In., Master (02 Master)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3-1/8" Shank L, Steel, 8273 (08273)
- C.H. HANSON Letter Stamp Set, Heavy Duty, 1/2" (21201)
- Young Bros Stamp Works Identification Products