Shop All Hand Stamps
Young Bros Stamp Works
Hand Stamp, 3" Shank L, Steel, 06273 I
Mfr # 06273 I
Zoro # G5911739
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 3 in
- Character Height 1/4 in
- Includes I
- Impression Letter Type Gothic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Young Bros Stamp Works
- MFR # 06273 I
- Zoro # G5911739
- Country of Origin United States
- Category Hand Stamps
Dimensions
Shank Length | 3 in |
Character Height | 1/4 in |
Shank Size Square | 7/16 in |
For Shank Diameter | 7/16 in |
Shank Width | 7/16 in |
Shank Size | 7/16 in x 3 in |
Details
Item | Hand Stamp |
Material | Steel |
Includes | I |
Impression Letter Type | Gothic |
Hardness | Up to 50 On Rockwell C Scale |
Indication | Three Grooves On Thumb Side of Stamp for Easier Gripping and Orientation, Character and Size Marked On Side of Stamp |
Stamp Material | Steel |
Character Type Set | Individual Character |
For Maximum Surface Hardness | Up to 50 on Rockwell C Scale |
Shank Thickness | 7/16 in |
Product Type | Individual Characters |
Duty | Heavy |
For Max Surface Hardness | Rockwell C50 |
Impression Character Style | Gothic |
Characters Included | I |
Letter Casing | Uppercase |
Description
Hand Stamp, Character Height 1/4 in, Character Type Set Individual Character, Characters Included I, Duty Heavy, For Maximum Surface Hardness Up to 50 on Rockwell C Scale, For Shank Diameter 7/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Impression Character Style Gothic, Includes I, Letter Casing Uppercase, Product Type Hand Stamp Kit, Shank Length 3 in, Shank Thickness 7/16 in, Shank Width 7/16 in, Stamp Material Steel, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Aqua Precision Red Mirror Polycarbonate Lens, Scratch-Resistant (SDKAP119-G2)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 15-13/16inW (GB-003)
- LYLE Warning Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1930-EG_18x12 (T1-1930-EG_18x12)
- BRADY Label, 1 in W, Yellow (M7-174-593-YL)
- YOUNG BROS STAMP WORKS Type Holder, #29, Steel (29009)
- YOUNG BROS STAMP WORKS Round Face Full Combo Set, 3/8in H, Steel (08365)
- YOUNG BROS STAMP WORKS Heavy Duty Combo Set, 1/16in H, Gothic (01363)
- YOUNG BROS STAMP WORKS Locksmith Stamp, 1/4in, Do Not Duplicate (01 DND)
- YOUNG BROS STAMP WORKS Machine Made Combo Set, 1/16in H, Gothic (01361)
- YOUNG BROS STAMP WORKS Hand Cut Combo Set, 3/32in H, Gothic, Steel (02362)
- YOUNG BROS STAMP WORKS Number Set, 1/4 In. H, Steel, 40 to 49 (06103 40-49)
- Young Bros Stamp Works Identification Products